Matrix™ Blank and Alphanumeric Storage Tubes
Matrix™ Blank and Alphanumeric Storage Tubes
Matrix™ Blank and Alphanumeric Storage Tubes
Matrix™ Blank and Alphanumeric Storage Tubes
Matrix™ Blank and Alphanumeric Storage Tubes
Thermo Scientific™

Matrix™ Blank and Alphanumeric Storage Tubes

Green features
Store valuable samples where 2D tracking is not required with high-density blank and alphanumeric storage tubes.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct TypePackagingSterilityFit for Purpose
4274Alphanumeric Storage Tube10 Latch Racks of 96 TubesSterileSterile and PCR Ready
4253Alphanumeric Storage Tube10 Refill Carriers of 96 TubesNon-sterilePCR Ready
4140Blank Storage TubeBulk, 1000 TubesNon-sterilePCR Ready
4148Alphanumeric Storage Tube10 Snap Racks of 96 TubesSterileSterile and PCR Ready
4147Alphanumeric Storage Tube10 Snap Racks of 96 TubesNon-sterilePCR Ready
4250Blank Storage Tube10 Refill Carriers of 96 TubesSterileSterile and PCR Ready
4272Blank Storage Tube10 Latch Racks of 96 TubesSterileSterile and PCR Ready
4170Blank Storage TubeBulk, 1000 TubesNon-sterilePCR Ready
4273Alphanumeric Storage Tube10 Latch Racks of 96 TubesNon-sterileSterile and PCR Ready
4245Blank Storage Tube10 Snap Racks of 96 TubesNon-sterileSterile and PCR Ready
4246TSBlank Storage Tube10 Snap Racks of 96 TubesSterileSterile and PCR Ready
4247Blank Storage Tube10 Latch Racks of 96 TubesNon-sterilePCR Ready
4249Blank Storage Tube10 Refill Carriers of 96 TubesNon-sterilePCR Ready
4248Blank Storage Tube10 Latch Racks of 96 TubesSterileSterile and PCR Ready
4251Alphanumeric Storage Tube10 Latch Racks of 96 TubesNon-sterilePCR Ready
4271Blank Storage Tube10 Latch Racks of 96 TubesNon-sterilePCR Ready
4252-11Alphanumeric Storage Tube10 Latch Racks of 96 TubesSterileSterile and PCR Ready
4148-11Alphanumeric Storage Tube10 Latch Racks of 96 TubesSterileSterile and PCR Ready
Catalog number 4274
Price (USD)
395.34
Online exclusive
436.65
Save 41.31
Case of 960
Product Type:
Alphanumeric Storage Tube
Packaging:
10 Latch Racks of 96 Tubes
Sterility:
Sterile
Fit for Purpose:
Sterile and PCR Ready
Price (USD)
395.34
Online exclusive
436.65
Save 41.31
Case of 960

Store valuable samples where 2D tracking is not required with high-density Thermo Scientific™ Matrix Blank and Alphanumeric Storage Tubes, offered in manual and automation-friendly racks. Visual identification of samples can be made using the alphanumeric code on the bottom of each tube, and the tubes are compatible with the full line of seals and capping equipment. Ideal for scaling up from microplate or DeepWell™ block sample storage.

Highest Quality

  • Matrix storage tubes are manufactured from medical grade virgin polypropylene
  • Tubes are 100% leak tested to ensure sample integrity and security
  • Tubes are validated to be free of DNA, DNAse, RNAse, PCR Inhibitors, endotoxins and cytotoxins

Superior Storage Rack Design

  • Unlike traditional storage tubes or blocks, Thermo Scientific Matrix blank and alphanumeric storage tubes are available in our specially designed, stackable, microplate-footprint Latch Racks of 96 tubes for individual sample, access and removal
  • The Latch Rack design enables multichannel pipette access and eliminates contamination risk with a lid that never touches the bench top when open
  • The Latch Rack is also compatible with automated liquid handling, as the lid can be lifted robotically for high-throughput applications

Clear Designations

  • Matrix alphanumeric storage tubes are clearly marked with high contrast printing on the base of each tube, designating their appropriate well location within a rack, for easy identification
  • Enhance ease of visual identification with colored SepraSeal capping options or labelling on the side of the tube using the ID Scribe instrument

Capping Options

  • Several sealing options are available, including the Thermo Scientific Matrix line of CapMats and CapStrips for sealing multiple tubes and the Thermo Scientific Matrix SepraSeal and DuraSeal capping systems for individual tube sealing, access and piercing
  • Applied with the Thermo Scientific SuperSealer, sealing is secure and consistent every time

Compatible with:

Capping systems, SepraSeals, Duraseals, SuperSealer, ID Scribe

Recommended for:

Individual sample retrieval; shipping samples; storage of DNA, compounds, or any other samples

WARNING: Cancer – www.P65Warnings.ca.gov
Specifications
Capacity (English)0.0253 fl oz.
Dnase FreeYes
Green FeaturesACT Ecolabel (Gold)
Packaging10 Latch Racks of 96 Tubes
Product LineMatrix
Capacity (Metric)0.75 mL
Fit for PurposeSterile and PCR Ready
MaterialPolypropylene
Product TypeAlphanumeric Storage Tube
SterilitySterile
Unit SizeCase of 960