42iQ High Level NO-NO2-NOx Analyzer
Thermo Scientific™

42iQ High Level NO-NO2-NOx Analyzer

42iQ High Level NO-NO2-NOx Analyzer utilizes chemiluminescence technology to measure the amount of nitrogen oxides in the air from 10 ppm up to 5000 ppm.
Have Questions?
Catalog NumberDetection Limits
42IQHL0.050 ppm (60 sec. averaging time)
Catalog number 42IQHL
Price (MXN)
-
Detection Limits:
0.050 ppm (60 sec. averaging time)

Get 24/7 access to your analyzer's information with a Thermo Scientific™ iQ Series Gas Analyzer. The iQ Series Gas Analyzers are engineered to get smarter over time and help minimize troubleshooting time with a highly precise, yet tough solution. The 42iQ High Level NO-NO2-NOx Analyzer utilizes chemiluminescence technology to measure the amount of nitrogen oxides in the air from 10 ppm up to 5000 ppm.

Discover the non-stop intelligence of the iQ Series Gas Analyzer now with a two-year warranty. Our next generation platform of gas analyzers includes: 

Predictive Diagnostics    

Address problems before they occur with improved serviceability and plug and play components. 24/7 access to your analyzer’s  information helps minimize troubleshooting time with innovative,  interchangeable DMC modules in a highly precise, yet tough solution. 

Proactive Communications     

Maintain optimum performance through iQ360 and email alerts. When subscribed to iQ360 service, your instrument communicates directly to our technical support team upon alarm activation. Our technical support team develops a corrective plan and emails it to your staff. Eliminate surprises and take control of your day with the iQ Series Gas Analyzers.

Personal Device Connectivity   

Real time, continuous remote monitoring is now possible with the iQ companion mobile device app. The iQ app allows for remote monitoring of iQ gas analyzers, simplified ways of getting in touch with us, and instant access to both maintenance alerts and product documentation.

 

Specifications
Certifications/ComplianceCE, TUV-SUD Safety, UKCA
Communication Ports1 RS-232/485 port
1 RS-485 external accessory port
3 Full speed USB ports (one in front, two in rear)
1 Gigabit ethernet port
Depth (English)24 in.
Depth (Metric)609 mm
Description42iQ High Level NO-NO2-NOx Analyzer
Electrical Requirements100-240 VAC 50/60 Hz 275W
Height (English)8.72 in.
Height (Metric)221.48 mm
Measurement Range0-5000 ppm; 0-7500 mg/m3
Span Drift±1% full scale (24 hr.)
Temperature (English) Operating32°F to 104°F
Weight (English)60 lb.
Weight (Metric)27.2 kg
Width (English)16.75 in.
Width (Metric)425.45 mm
Zero Drift(24 hour) 0.05 ppm
Detection Limits0.050 ppm (60 sec. averaging time)
Flow Rate25 mL/min. (sample), 50 to 1100 mL/min. (bypass)
Inputs16 Digital Inputs (TTL), 8 Solenoid Driver Outputs, 10 Digital Reed Relay Contact Outputs, 4 Isolated Voltage Inputs 0 to 10 V, 6 Isolated Analog Voltages Outputs, with 4 Selectable Ranges, 6 Isolated Analog Current Outputs, with 2 Selectable Ranges
Linearity±1% full scale
Response Time2.5 sec. NO, 5.0 sec. Nox (in manual mode)
Temperature (Metric) Operating0°C to 40°C
Zero Noise0.025 ppm RMS (60 sec. averaging time)
Unit SizeEach