2-Bromo-3,3,3-trifluoro-1-propene, 97%, Thermo Scientific Chemicals
2-Bromo-3,3,3-trifluoro-1-propene, 97%, Thermo Scientific Chemicals
2-Bromo-3,3,3-trifluoro-1-propene, 97%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

2-Bromo-3,3,3-trifluoro-1-propene, 97%, Thermo Scientific Chemicals

Have Questions?
Catalog NumberQuantityPackaging
4344600505 gGlass bottle
Catalog number 434460050
Price (EUR)
67,90
Each
Quantity:
5 g
Packaging:
Glass bottle
Request bulk or custom format
Price (EUR)
67,90
Each
Chemical Identifiers
CAS1514-82-5
SpecificationsSpecification SheetSpecification Sheet
Appearance (Form)Liquid
Refractive index1.3530 to 1.3590 (20°C, 589 nm)
Appearance (Color)Clear colorless to light yellow
Infrared spectrumConforms
GC>=96.0 %
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only