GeneMapper® Software v4.1, client installation

Catalog number: 4366846

Applied Biosystems™  Related applications: DNA Sequencing | Genotyping & Genomic Profiling | Sanger Sequencing

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

This client version of GeneMapper® Software v4.1 installs the client configuration (user interface) only. Users must install GeneMapper® Software 4.1, full installation, prior to installing the client version, which should be installed on a computer separate from that of the full version.

GeneMapper® Software is a flexible fragment analysis software package that provides quality DNA sizing and allele calls for all Applied Biosystems® genetic analyzers. This software is designed to support multi-application functionality, including analysis of amplified fragment length polymorphism (AFLP), loss of heterozygosity (LOH), microsatellites, and SNP genotyping.

Features include:
• Multi-user, client-server deployment (through Oracle 11g RDBMS)
• Increased data processing efficiency through remote auto-analysis and command line operation
• Security and audit features to help you meet 21CFR11 requirements
• Organize, manage, and batch-process your data with Report Manager and Database Dashboard
• Automatically evaluate and reduce data review time with Process Quality Values (PQVs) for high-throughput genotyping

The software supports a wide variety of applications on the Applied Biosystems® 3500, 3500xL, 3730, 3730xl, 3130, 3130xl, 3100, 3100–Avant, and 310 instrument systems.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

For Use With (Equipment): 310 Genetic Analyzer, 3100 Genetic Analyzer, 3100-Avant™ Genetic Analyzer, 3130 Genetic Analyzer, 3500 Dx Genetic Analyzer, 3500 Genetic Analyzer, 3500xL Dx Genetic Analyzer, 3500xL Genetic Analyzer, 3700 Genetic Analyzer, 3730 DNA Analyzer, 3730xl DNA Analyzer
Software Type: 1 Client License, GeneMapper®, Genotyping
Data Input: Genetic Analyzer Data
Data Output: Sample and Genotype Plots, Size, Genotype, and Process Quality (SQ, GQ, PQV) Reports
License Type: Client
Operating System: Windows Vista® (32-bit Business Edition), Windows® Vista Bus SP1 32-bit, Windows® XP Pro, Windows® XP Pro SP2, Windows® XP Pro SP3
Product Line: GeneMapper®, GeneMapper®
Product Size: 1 client license, 1 copy, 1 license
Software Category: Software
System Requirements: Computer: Core 2 Duo E8400/3 GHz; 2 GB RAM
Shipping Condition: Room Temperature

Contents & storage

Software/CD

Documents

Manuals & protocols