Product Image
Applied Biosystems™

Hydroshear DNA Shearing Device (230 V)

The Hydroshear™ is a reproducible and controllable method for generating random DNA fragments of specific sizes used for mate-paired library preparations in the SOLiD™ System and 5500 series Genetic Analyzers.
Have Questions?
Catalog NumberQuantity
43928901 instrument
Catalog number 4392890
Price (USD)
-
Quantity:
1 instrument

The Hydroshear™ is a reproducible and controllable method for generating random DNA fragments of specific sizes used for mate-paired library preparations in the SOLiD™ System and 5500 series Genetic Analyzers. This instument includes the Hydroshear™ for use with 230V.

For Research Use Only. Not for use in diagnostic procedures.

Specifications
Amperage15 A
DimensionsW 130cm X D 250cm X H 300cm
Final Product TypeMate-Paired Libraries
For Use With (Equipment)SOLiD™ 4 System, SOLiD™ 3 Plus System
High-throughput CompatibilityNot High-throughput Compatible (Manual)
LibrariesMate-Paired Library
Max. Voltage230 V
Operating EnvironmentTemperature: 15°C-24°C
Operating SystemWindows
Product LineHydroShear
Quantity1 instrument
Sample Volume40 to 500 μL
Weight (Metric)5.4 kg
FormatTube
Unit Size1 instrument