Sequencing Standard, BigDye™ Terminator v3.1 Dx
Applied Biosystems™

Sequencing Standard, BigDye™ Terminator v3.1 Dx

Sequencing Standard, BigDye Terminator v3.1 Dx, contains four tubes, each of which contains enough DNA of a known 1200 base pair sequence prepared with BigDye™ Terminator v3.1.
Have Questions?
Catalog NumberQuantity
44043104 Tubes
Catalog number 4404310
Price (CLP)
0
Each
Quantity:
4 Tubes
Price (CLP)
0
Each

Sequencing Standard, BigDye™ Terminator v3.1 Dx, contains four tubes, each of which contains enough DNA of a known 1200 base pair sequence prepared with BigDye™ Terminator v3.1 to perform one spectral calibration/performance check and/or one control sequencing run on Applied Biosystems Dx genetic analyzers.

The DNA contained in the preparation has been lyophilized to maximize stability. Note: Applied Biosystems Dx genetic analyzers and consumables are for distribution and use in specific European countries only. Not for use in the USA.

  • The BigDye™ Terminator sequencing standard kit contains four tubes, each of which contains enough DNA of a known 1200 base pair sequence prepared with BigDye™ Terminator v3.1 to perform one spectral calibration/performance check and/or one control sequencing run on the 3500 Dx Series Genetic Analyzers.
  • The DNA contained in the preparation has been lyophilized to maximize stability.
  • Note: The 3500 Dx Series Systems and consumables are for distribution and use in specific European countries only. Not for use in the USA
For In Vitro Diagnostic Use Only
Specifications
For Use With (Equipment)3500xL Dx Genetic Analyzer, 3500 Dx Genetic Analyzer
Product TypeSequencing Standard
Quantity4 Tubes
Shipping ConditionDry Ice
Product LineBigDye Terminator
Unit SizeEach
Contents & Storage
Store in freezer (-5°C to -30°C).