Product Image
Applied Biosystems™

VIC™ Dye Spectral Calibration Plate, 96-well

This VIC™ dye spectral calibration plate can be used to maintain your ViiA™ 7, QuantStudio™ 6 Flex, QuantStudio™ 7 Flex,자세히 알아보기
Have Questions?
카탈로그 번호수량
44323341 x 96-well Plate
카탈로그 번호 4432334
제품 가격(KRW)
202,000
온라인 행사
Ends: 30-Sep-2026
237,000
할인액 35,000 (15%)
Each
수량:
1 x 96-well Plate
제품 가격(KRW)
202,000
온라인 행사
Ends: 30-Sep-2026
237,000
할인액 35,000 (15%)
Each
This VIC™ dye spectral calibration plate can be used to maintain your ViiA™ 7, QuantStudio™ 6 Flex, QuantStudio™ 7 Flex, or QuantStudio™ 12K Flex system with 96-well block. Calibration and verification should be run at least every six months. Please see your instrument maintenance guide for full instructions on use.

The dye formulations for your real-time PCR system will improve results with multiplexing by more accurately representing fluorescent spectra found in your real-time PCR experiments.
For Research Use Only. Not for use in diagnostic procedures.
사양
보정 유형Spectral Calibration
용도(애플리케이션)Real Time PCR (qPCR)
용도(장비)QuantStudio™ 12 K Flex, QuantStudio™ 6 Flex, QuantStudio™ 7, ViiA™ 7 System
수량1 x 96-well Plate
배송 조건Dry Ice
제품 유형Dye Spectral Calibration Plate
Unit SizeEach
구성 및 보관
Store at -15°C to -25°C

자주 묻는 질문(FAQ)

I cannot open the QuantStudio 3/5 Design & Analysis 2 (DA2) software on my Mac. What are the software requirements for Mac?

To open the software download on your Mac, you will need to adjust your security settings using the following instructions from Apple support:

Safely open apps on your mac

Please note, the software should run on Mac OS 10.10 or later.

Find additional tips, troubleshooting help, and resources within our QuantStudio 3 and QuantStudio 5 Real Time PCR Systems Support Center.

How can I get a summary of the calibrations performed on the QuantStudio 6 and 7 Flex Real-Time PCR Systems?

You can get a summary of the calibrations from the QuantStudio Software by going to Instrument > Instrument Console > Manage Instrument > Information > Print Calibration Log.

Find additional tips, troubleshooting help, and resources within our Real-Time PCR and Digital PCR Instruments Support Center.

Do I need to back up my calibration files before I upgrade the software for the ViiA7 Real-Time PCR System?

No, you do not need to back up the calibration files as all of the calibration files are stored on the ViiA7 Real-Time PCR instrument. Once the computer software is properly installed and the computer is connected to the instrument, the calibration information will automatically update in the QuantStudio Software.

Find additional tips, troubleshooting help, and resources within our Real-Time PCR and Digital PCR Instruments Support Center.

Can I still start a run on the ViiA7 Real-Time PCR System if the "Calibration is expired" notification is displayed?

Yes, you can still start a run on the ViiA7 Real-Time PCR System if the expired calibration notice displays. This is just a reminder and you can close it to proceed with the run. Additionally, you can change when you want the notifications to show up and how frequently you want to be notified to calibrate the instrument. To do this, go to the toolbar in the QuantStudio Software and select Instrument > Instrument Console. Select your instrument icon and click on Manager Instrument > Maintenance > Calibration Reminders. From the Calibration reminders Settings page you can update when the calibrations expire, turn expiration reminders on/off, and set when the reminders show up.

Find additional tips, troubleshooting help, and resources within our Real-Time PCR and Digital PCR Instruments Support Center.