Hi-Di™ Formamide Dx (4 x 5 mL)
Applied Biosystems™

Hi-Di™ Formamide Dx (4 x 5 mL)

This product is intended for in vitro diagnostic use on Applied Biosystems Dx genetic analyzers.
Have Questions?
Catalog NumberQuantity
44407524 x 5 mL
Catalog number 4440752
Price (USD)
112.00
Each
Quantity:
4 x 5 mL
Price (USD)
112.00
Each

Hi-Di Formamide Dx is a highly deionized formamide, formulated with a stabilizer, for use as an injection solvent for all applications on Applied Biosystems Dx genetic analyzers.

This product is intended for in-vitro diagnostic use on Applied Biosystems Dx genetic analyzers and is not validated for use with other systems or applications. Applied Biosystems Dx genetic analyzers are to be used by trained operators in the analysis of human DNA for the detection of fluorescently labeled DNA nucleotides by capillary electrophoresis. Refer to the appropriate Applied Biosystems Dx genetic analyzer user guide for further details.

Note: Applied Biosystems Dx genetic analyzers and consumables are for distribution and use in specific European countries only. Not for use in the USA.

Hi-Di™ Formamide is a highly deionized formamide, formulated with a stabilizer, for ready use as an injection solvent for all applications on the Applied Biosystems 3500 Dx Series Genetic Analyzers.
For In Vitro Diagnostic Use Only
Specifications
DescriptionHi-Di™ Formamide, 4 X 5mL, –15 to –25°C Storage, For 3500 Dx/3500XL Dx Genetic Analyzers (CE-IVD)
For Use With (Application)Sanger Sequencing
For Use With (Equipment)3500 Dx/3500XL Dx Genetic Analyzers (CE-IVD)
IncludesFour 5 mL tubes
Product LineHi-Di
Product TypeFormamide
Quantity4 x 5 mL
Sample Volume4 x 5 mL
Unit SizeEach
Contents & Storage
Each package contains four 5 mL tubes.
Store at -15°C to -25°C.