Product Image
Applied Biosystems™

SOLiD™ EZ Bead™ Enricher (110/220 V)

Have Questions?
Número do catálogoQuantity
44484201 instrument
Número do catálogo 4448420
Preço (BRL)
-
Quantity:
1 instrument
The Enricher component of the SOLiD™ EZ Bead™ System releases beads from the amplified reaction mixture and then selects for and retains only those beads which are templated. This process is completed within 3.5 hours.

For Research Use Only. Not for use in diagnostics procedures.
For Research Use Only. Not for use in diagnostic procedures.
Especificações
Dimensions (L x W x H) Exterior73 cm x 49.5 cm x 52.3 cm
For Use With (Application)Next-Generation Sequencing
For Use With (Equipment)5500 Genetic Analyzer
High-throughput CompatibilityHigh-throughput Compatible, Multiplexing
Length (Metric)73 cm
LibrariesMate-Paired Library
Max. Voltage220 V, 110 V
Product TypeSOLiD EZ Bead Enricher
Quantity1 instrument
Run Time3.5 hrs
Throughput20-30 GB⁄day downstream sequencing with 5500xl (microbeads), 30-45 GB⁄day (nanobeads)
Product LineEZ Bead, SOLiD
Unit Size1 instrument
Conteúdo e armazenamento
The system includes:

• SOLiD EZ Bead Enricher
• Waste bottle‡
• Small bottle racks with bottles attached‡
• Large bottle racks with bottles attached‡
• Laptop and cables
• USB cord (connecting cord)
• USB stick with documentation