POROS® GoPure™ HQ Pre-packed Column, 1.2 x 15 cm, 17 mL

Catalog number: 4448880

Applied Biosystems™  Related applications: Chromatography | Protein Purification & Isolation

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Qty
{{product.sku}} {{product.sku}}
also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

POROS® GoPure™ columns combine the flexibility of a traditional packed column with the convenience and reproducibility of a pre-packed ready-to-use column solution. GoPure™ Pre-Packed Columns speed facility turnaround time by eliminating column qualification testing and the need for equipment cleaning and change-out. In addition, the columns are comparable in cost to packing a traditional column. GoPure™ Pre-Packed Columns are packed and qualified in a dedicated clean room and are supported by numerous validation studies.

The resin in this GoPure™ 1.2 cm x 15 cm column uses a quaternized polyethyleneimine functional group for strong anion exchange chromatography.

Multi-product facilities requiring flexible, efficient and cost-effective operations will find GoPure™ Pre-Packed Columns fill a gap in downstream purification unit operations.
• Convenient—ready-to-run columns speed process setup and facility turnaround time
• Flexible design—bed heights available across multiple diameters, allowing columns to be tailored to process requirements
• Simplified scalability—qualified, reproducible pre-packed column simplifies process scale up or process modeling
• Qualified for use—columns packed in a dedicated clean room and include a column test certificate

Convenience and Performance Delivered
GoPure™ Pre-Packed Columns are available in 1.2, 8.0 and 20 cm diameters, each with multiple bed heights that equate to a column volume range of 5 ml to 6.3 liters. The simple design is reliable and sanitary. Moreover, the column construction materials meet regulatory requirements for toxicity and being animal origin-free. The columns arrive pre-qualified, sanitized, and stored in a bacteriostatic solution. They are shipped with a column test certificate that includes column efficiency, asymmetry, and permeability measurements.

GoPure™ Pre-Packed Columns significantly reduce the time required to prepare for chromatography unit operations. In addition, GoPure™ columns can be campaign-dedicated, eliminating the time usually required to perform and document a cleaning validation. Depending on the facility workload, this time-saving feature can help to expand capacity without capital investments.

For Research Use Only. Not for use in diagnostics procedures.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Binding Strength: Strong
Column Type: Anion Exchange, PrePacked Column
For Use With (Equipment): FPLC
Format: Column
High Throughput Compatibility: Not High Throughput-Compatible (Manual)
Immobilized Phase: Quaternized Polyethyleneimine
Maximum Operating Pressure: 3 bar
Particle Size: 50 micron
Pore Size: Bimodal
Product Line: Applied Biosystems™, GoPure™, POROS®
Product Size: 1 column
Sample Type (Specific): Biomolecules
Shipping Condition: Room Temperature
Support Matrix: Polystyrenedivinylbenzene

Contents & storage

Each GoPure™ column ships with:
• A column test certificate covering HETP, asymmetry, and permeability.
• A certificate of analysis for POROS® resins showing endotoxin and bio-burden results.

Documents

Manuals & protocols