Titan3™ PTFE (Hydrophilic) Syringe Filters
Thermo Scientific™

Titan3™ PTFE (Hydrophilic) Syringe Filters

Ensure cleaner sample extracts by removing interfering materials and fine particles prior to injection with these robust hydrophilic PTFE syringe filters.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호기공 크기직경(미터법)
44525-NPL0.45 μm30 mm
42213-NPL0.2 μm17 mm
44513-NPL0.45 μm17 mm
42225-NPL0.2 μm30 mm
카탈로그 번호 44525-NPL
제품 가격(KRW)
-
기공 크기:
0.45 μm
직경(미터법):
30 mm
Adding a syringe filtration step prior to injection not only helps to ensure more consistent and reliable results; it also helps protect delicate instruments and prolongs column life.

Available in sizes and membrane types to meet any application need, Thermo Scientific™ Titan3™ PTFE Hydrophilic Syringe Filters provide cleaner sample extracts by removing interfering materials and fine particles.

These filters are used for filtration of aggressive organic, highly basic or hot solutions, without the need to pre-wet the membrane. They can also filter aqueous solutions without pre-wetting.

Because of their robust design, which includes a reinforcing outer ring configuration and integral pre-filter, Titan3 Syringe Filters are an ideal choice for high solids applications or where maximum confidence is required.

Outstanding Performance

  • Low extractable membranes and housings ensure that no filter-borne contaminants are added to your sample
  • Performance-tested under actual HPLC conditions
  • Integral 1mm borosilicate glass pre-filter (30mm devices) ensures greater confidence with high solids samples
  • Reinforcing ring provides greater strength to the housing to prevent leakage and bursting (30mm products pressure rated to 120 psi)
  • Housings are manufactured from solvent-resistant, low-extractable polypropylene resins specifically selected for wide compatibility with common HPLC sample matrices
  • Able to filter solutions at temperatures up to 100°C

Convenient and Easy to Use

  • Color coding makes it easy to select the correct membrane and pore size
  • Packed in re-usable rigid transparent color-coded containers
  • Syringe filters can be sterilized by autoclave at 125°C for 15 minutes
  • Enhanced Luer Lock inlet prevents leakage; outlet fitting is a standard size male Luer-slip fitting for ease of filtrate collection
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
사양
인증/적합성Titan3 Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520.
색상Purple
직경(미터법)30 mm
직경(미터법) 멤브레인30 mm
용도(애플리케이션)Sample Filtration: aggressive organic, highly basic, or hot solutions, transducer protectors; aqueous solutions after prewetting with an alcohol
유지 부피(공기 펄지 후)<157 μL
하우징 재질Polypropylene
포장100/Pk.
전치 필터No
압력 등급210 psi
제품라인Titan3
수량100/Pk.
유형Syringe Filter
일회용Single-use
재질(멤브레인)PTFE (Hydrophilic)
기공 크기0.45 μm
멸균Non-sterile
Unit SizePack of 100