5500 W FWD Ligase Kit

Catalog number: 4475688

Applied Biosystems™  Related applications: SOLiD® Next-Generation Sequencing

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

The 5500 W FWD Ligase Kit contains ligase needed for ligation sequencing on the 5500 W Series genetic analyzers. The 5500 W FWD Ligase Kit consists of an 8-well strip tube that contains sufficient ligase to run up to 360 cycles, or 60 cycles per lane for 6 lanes.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

For Use With (Equipment): 5500 Genetic Analyzer, 5500xl Genetic Analyzer
Recommended Applications: Resequencing, Short Read Sequencing
Product Line: SOLiD™
Product Size: 1 kit
Technique: Ligation-Based Sequencing
Shipping Condition: Dry Ice

Contents & storage

Store at -15 to -25 °C

Documents

Manuals & protocols