LinerGOLD™ GC Liners
Thermo Scientific™

LinerGOLD™ GC Liners

Use the gold-standard Thermo Scientific™ LinerGOLD™ GC Liners for consistently high accuracy, sensitivity, and precision in your gas chromatography (GC) analysis.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric) InnerLength (Metric)QuantityProduct Type
453T28955 mm105 mm5Splitless FocusLiner
453220442 mm120 mm2PTV Siltek Metal Liner
453220461 mm120 mm2PTV Siltek Metal Liner
453220521 mm120 mm2PTV Silcosteel Liner for OC
453500305 mm105 mm5Split Straight Liner
453500313 mm105 mm5Split Straight Liner
453500335 mm105 mm5Splitless Straight Liner
453520541 mm120 mm5PTV Straight Liner
453520572 mm120 mm5PTV Straight Liner
453520602 mm120 mm5PTV Liner, Sintered Lining
453520621 mm120 mm5PTV Liner, Three Baffles
453520830.75 mm105 mm5PTV Split/Splitless Straight Liner
453540335 mm105 mm25Splitless Straight Liner
453540572 mm120 mm25PTV Straight Liner
453T19055 mm105 mm5Split FocusLiner
453T21202 mm120 mm5PTV Baffle Liner (Siltek)
453T21213 mm105 mm5Splitless Straight Liner (Siltek)
453T29995 mm105 mm5Splitless FocusLiner for 50 mm Needle
453T48955 mm105 mmSplitless FocusLiner
453T49055 mm105 mm25Split FocusLiner
453T49995 mm105 mm25Splitless FocusLiner
453220452 mm120 mm5PTV Glass Straight Liner (Deactivated)
453220562 mm120 mm2PTV Siltek Metal Liner, Wool
453A20094 mm78.5 mm5Split/Splitless Mini-Lam Liner
453TH002MixedMixed5Split/Splitless Mixed Liner Sample Pack
45350032TS
also known as 45350032
3 mm105 mm5Splitless Straight Liner
45352070TS
also known as 45352070
2 mm120 mm5PTV Split Liner, Recessed Gooseneck
45350030-UI5 mm105 mm5Direct Straight Liner
45350032-UI3 mm105 mm5Splitless Liner
453A1255-UI4 mm78.5 mm5Precision Liner
453A1335-UI1 mm78.5 mm5Direct Straight Liner
453A2265-UI4 mm78.5 mm5Split/Splitless Liner
453A1295-UI4 mm78.5 mm5Split/Splitless Straight Liner
453A1345-UI4 mm78.5 mm5Splitless Liner, Single Taper
453A1925-UI4 mm78.5 mm5Splitless Liner, Single Taper, Wool
453A1355-UI4 mm78.5 mm5Splitless Liner, Double Taper
45350033-UI5 mm105 mm5Splitless Liner
453T1905-UI5 mm105 mm5Precision Liner
453A1252-UI4 mm78.5 mm25Precision Liner
453A1262-UI4 mm78.5 mm25Split/Splitless Liner
453A2292-UI4 mm78.5 mm25Split/Splitless Straight Liner
453A2332-UI1 mm78.5 mm25Direct Straight Liner
453A2342-UI4 mm78.5 mm25Splitless Liner, Single Taper
453A2352-UI4 mm78.5 mm25Splitless Liner, Double Taper
453A2922-UI4 mm78.5 mm25Splitless Liner, Single Taper, Wool
453T2171-UI1 mm120 mm5PTV Liner, Offset 5 Baffles
453T2845-UI2 mm120 mm5PTV Liner, Concentric Baffles
453T2999-UI5 mm105 mm5Splitless Precision Liner
453TH002-UIMixedMixed5Mixed Liner Pack
453A1365-UI4 mm78.5 mm5Double Taper Cyclo Liner
453A1375-UI4 mm78.5 mm5Split Cyclo Liner
Catalog number 453T2895
Price (CLP)
-
Diameter (Metric) Inner:
5 mm
Length (Metric):
105 mm
Quantity:
5
Product Type:
Splitless FocusLiner

Use the gold standard in GC liner performance and consistency. LinerGOLD GC Liners provide enhanced inertness, leading to increased accuracy, sensitivity, and precision in your gas chromatography (GC) analysis. These injection port liners deliver:

  • Increased accuracy and sensitivity in analysis, preventing the loss of sensitive compounds in analysis
  • Lower detection limits when analyzing active and sensitive compounds
  • Excellent reproducibility gives confidence in your results from liner to liner
  • Consistently high level of performance time after time

LinerGOLD GC liners are manufactured and tested to ensure that you have confidence with every liner that is installed onto your GC system.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
For Use With (Equipment)70 mm Needle
Quantity5
Diameter (Metric) Inner5 mm
Diameter (Metric) Outer8 mm
Length (Metric)105 mm
Packing MaterialQuartz Wool
Product TypeSplitless FocusLiner
Unit SizePack of 5