S50-A Fixed Angle Rotor for MTX and MX Plus Micro-Ultracentrifuges
Thermo Scientific™

S50-A Fixed Angle Rotor for MTX and MX Plus Micro-Ultracentrifuges

Receive 66% larger total capacity compared to similar products with the Thermo Scientific™ 550-A Fixed Angle Rotor, which performs at 50,000rpm.
Have Questions?
Catalog NumberCapacity
455406 x 30 mL
Catalog number 45540
Price (USD)
29,300.00
Each
Capacity:
6 x 30 mL
Price (USD)
29,300.00
Each
Receive 66% larger total capacity compared to similar products with the Thermo Scientific™ 550-A Fixed Angle Rotor, which performs at 50,000rpm.

Features:

  • Fixed angle (35°) aluminum rotor
  • Capacity: 6 × 30mL
  • Max. Speed/RCF: 50,000rpm/209,438 x g
  • K factor: 60.7

Compatible with:

Thermo Scientific™ Sorvall™ MTX 150 Series Micro-Ultracentrifuge, MX Series Floor Model Micro-Ultracentrifuge

Specifications
Angle35°
Avg. RCF162,244 x g
DescriptionS50-A Fixed Angle Rotor
For Use With (Equipment)Thermo Scientific™ Sorvall™ MTX and MX Plus micro-ultraCentrifuges
K Factor60.7
Max. Tube Diameter26 mm
Max. Tube Length96 mm
Min. RCF115,015 x g
Net Weight4.4 lb. (2 kg)
Radius (Metric)75 mm
Radius (Metric) Min.41.2 mm
Capacity6 x 30 mL
MaterialAluminum
Max. RCF209,438 x g
Max. Speed50,000 rpm
TypeFixed Angle Rotor
Unit SizeEach