S50-ST Swinging-Bucket Rotor for MTX and MX Plus Micro-Ultracentrifuges
Thermo Scientific™

S50-ST Swinging-Bucket Rotor for MTX and MX Plus Micro-Ultracentrifuges

Reduce mishandling and increase safety with this rotor that features top-loading buckets. Spins up to 28mL per run (4 x 7mL tubes) for 40% higher capacity.
Have Questions?
Catalog NumberCapacity
455414 x 7 mL
Catalog number 45541
Price (USD)
30,000.00
Each
Capacity:
4 x 7 mL
Price (USD)
30,000.00
Each

Reduce mishandling and increase safety with the Thermo Scientific™ S50-ST Swinging-Bucket Rotor. Featuring top-loading buckets, it spins up to 28mL per run (4 x 7mL tubes) for 40% higher capacity.

Features:

  • Capacity: 4 × 7mL (0.03L)
  • Max. Speed/RCF: 50,000rpm/252,721 x g
  • K factor: 76.6
  • Angle: 180°

Compatible with:

Thermo Scientific™ Sorvall™ MTX 150 Series Micro-Ultracentrifuge, MX Series Floor Model Micro-Ultracentrifuge

Recommended for:

Gradient separations of cell organelles, proteins and viruses.

Specifications
Angle180°
Avg. RCF185,701 x g
DescriptionS50-ST Swinging-Bucket Rotor
For Use With (Equipment)Thermo Scientific™ Sorvall™ MTX and MX Plus micro-ultraCentrifuges
K Factor76.6
Max. Tube Diameter13 mm
Max. Tube Length51 mm
Min. RCF118,681 x g
Net Weight3.9 lb. (1.8 kg)
Radius (Metric)90.5 mm
Radius (Metric) Min.42.5 mm
Capacity4 x 7 mL
MaterialTitanium
Max. RCF252,721 x g
Max. Speed50,000 rpm
TypeSwinging Bucket Rotor
Unit SizeEach