S120-AT2 Fixed Angle Rotor for MTX and MX Plus Micro-Ultracentrifuges
S120-AT2 Fixed Angle Rotor for MTX and MX Plus Micro-Ultracentrifuges
S120-AT2 Fixed Angle Rotor for MTX and MX Plus Micro-Ultracentrifuges
Thermo Scientific™

S120-AT2 Fixed Angle Rotor for MTX and MX Plus Micro-Ultracentrifuges

Process large capacities (10 x 2mL) with this small, fixed angle rotor.
Have Questions?
Catalog NumberCapacity
4558310 x 2 mL
Catalog number 45583
Price (USD)
19,800.00
Each
Capacity:
10 x 2 mL
Price (USD)
19,800.00
Each

Process large capacities (10 x 2mL) with the Thermo Scientific™ S120-AT2 Fixed Angle Rotor, a small volume, fixed-angle rotor.

Compatible with:

Thermo Scientific™ Sorvall™ MTX 150 Series Micro-Ultracentrifuge, MX Series Floor Model Micro-Ultracentrifuges

Recommended for:

For lipoproteins and nucleic acid processing.

Specifications
Angle30°
Avg. RCF529,190 x g
DescriptionS120-AT2 Fixed Angle Rotor
For Use With (Equipment)Thermo Scientific™ Sorvall™ MTX and MX Plus micro-ultraCentrifuges
K Factor8.2
Max. Tube Diameter11 mm
Max. Tube Length34 mm
Min. RCF408,554 x g
Net Weight1.2 lb. (0.54 kg)
Radius (Metric)40.4 mm
Radius (Metric) Min.25.4 mm
Capacity10 x 2 mL
MaterialTitanium
Max. RCF649,826 x g
Max. Speed120,000 rpm
TypeFixed Angle Rotor
Unit SizeEach