S100-AT4 Fixed Angle Rotor for MTX and MX Plus Micro-Ultracentrifuges
Thermo Scientific™

S100-AT4 Fixed Angle Rotor for MTX and MX Plus Micro-Ultracentrifuges

Support capacities of 6 x 3.5mL, with additional support for microtubes at speeds up to 100,000rpm.
Have Questions?
Catalog NumberCapacity
455866 x 3.5 mL
Catalog number 45586
Price (USD)
21,700.00
Each
Capacity:
6 x 3.5 mL
Price (USD)
21,700.00
Each
Support capacities of 6 x 3.5mL, with additional support for microtubes at speeds up to 100,000rpm. The Thermo Scientific™ S100-AT4 Fixed Angle Rotor can also support microtubes.

Features:

  • Fixed angle (30°) titanium rotor
  • Capacity: 6 × 3.5mL
  • Max. Speed/RCF: 100,000rpm/540,628 x g
  • K factor: 15.9

Compatible with:

Thermo Scientific Sorvall MTX 150 Micro-Ultracentrifuge series, Sorvall MX Series Floor Model Micro-Ultracentrifuge

Recommended for:

Small volume protein virus and DNA isolation.

Specifications
Angle30°
Avg. RCF414,407 x g
DescriptionS100-AT4 Fixed Angle Rotor
For Use With (Equipment)Thermo Scientific™ Sorvall™ MTX and MX Plus micro-ultraCentrifuges
K Factor15.9
Max. Tube Diameter13 mm
Max. Tube Length51 mm
Min. RCF288,186 x g
Net Weight2.4 lb. (1.07 kg)
Radius (Metric)48.4 mm
Radius (Metric) Min.25.8 mm
Capacity6 x 3.5 mL
MaterialTitanium
Max. RCF540,628 x g
Max. Speed100,000 rpm
TypeFixed Angle Rotor
Unit SizeEach