S70-AT Fixed Angle Rotor
S70-AT Fixed Angle Rotor
Thermo Scientific™

S70-AT Fixed Angle Rotor

Effectively centrifugalize samples during multiple micro-sample pelleting and lipoprotein flotation with this rotor, offering 20 x 0.5mL capacity at speeds up to 70,000rpm.
Have Questions?
Catalog NumberCapacity
4559120 x 0.5 mL
Catalog number 45591
Price (MXN)
-
Capacity:
20 x 0.5 mL
Effectively centrifugalize samples during multiple micro-sample pelleting and lipoprotein flotation with the Thermo Scientific™ S70-AT Fixed Angle Rotor, offering 20 x 0.5mL capacity at speeds up to 70,000rpm.

Features:

  • Fixed angle (30°) titanium rotor
  • Capacity: 20 × 0.5mL
  • Max. Speed/RCF: 70,000rpm/307,052 x g
  • K factor: 30.7

Compatible with:

Thermo Scientific™ Sorvall™ MTX 150 Series Micro-Ultracentrifuge, MX Series Floor Model Micro-Ultracentrifuge

Recommended for:

Suited for multiple micro-sample pelleting and lipoprotein flotation.

Specifications
Angle30°
Avg. RCF238,636 x g
DescriptionS70-AT Fixed Angle Rotor
For Use With (Equipment)Thermo Scientific™ Sorvall™ MTX and MX Plus micro-ultraCentrifuges
K Factor30.7
Max. Tube Diameter7 mm
Max. Tube Length56 mm
Min. RCF169,672 x g
Net Weight3.1 lb. (1.4 kg)
Radius (Metric)56.1 mm
Radius (Metric) Min.31 mm
Capacity20 x 0.5 mL
MaterialTitanium
Max. RCF307,052 x g
Max. Speed70,000 rpm
TypeFixed Angle Rotor
Unit SizeEach