S55-S Swinging-Bucket Rotor for MTX and MX Plus Micro-Ultracentrifuges
Thermo Scientific™

S55-S Swinging-Bucket Rotor for MTX and MX Plus Micro-Ultracentrifuges

Reach 4 x 2.2mL capacity at speeds up to 55,000rpm. Recommended for DNA/RNA isolation, density gradients and small particle pelleting.
Have Questions?
Catalog NumberCapacity
455944 x 2.2 mL
Catalog number 45594
Price (USD)
19,800.00
Each
Capacity:
4 x 2.2 mL
Price (USD)
19,800.00
Each

Reach 4 x 2.2mL capacity at speeds up to 55,000rpm using the Thermo Scientific™ S55-S Swinging-Bucket Rotor. Recommended for DNA/RNA isolation, density gradients and small particle pelleting.

Features:

  • Capacity: 4 × 2.2mL
  • Max. Speed/RCF: 55,000rpm/275,458 x g
  • K factor: 43.8
  • Angle: 180°

Compatible with:

Thermo Scientific™ Sorvall™ MTX 150 Series Micro-Ultracentrifuge, MX Series Floor Model Micro-Ultracentrifuge

Recommended for:

DNA/RNA isolation, density gradients and small particle pelleting.

Specifications
Angle180°
Avg. RCF206,114 x g
DescriptionS55-S Swinging-Bucket Rotor
For Use With (Equipment)Thermo Scientific™ Sorvall™ MTX and MX Plus micro-ultraCentrifuges
K Factor43.8
Max. Tube Diameter11 mm
Max. Tube Length44 mm
Min. RCF153,403 x g
Net Weight2.6 lb. (1.19  kg)
Radius (Metric)76.6 mm
Radius (Metric) Min.45.4 mm
Capacity4 x 2.2 mL
MaterialAluminum
Max. RCF258,826 x g
Max. Speed55,000 rpm
TypeSwinging Bucket Rotor
Unit SizeEach