S52-ST Swinging-Bucket Rotor for MTX and MX Plus Micro-Ultracentrifuges
Thermo Scientific™

S52-ST Swinging-Bucket Rotor for MTX and MX Plus Micro-Ultracentrifuges

Reach 4 x 5mL capacity at speeds up to 52,000rpm. Recommended for small particle separations such as nanoparticles, viral particles and density gradients.
Have Questions?
Catalog NumberCapacity
459774 x 5 mL
Catalog number 45977
Price (USD)
26,500.00
Each
Capacity:
4 x 5 mL
Price (USD)
26,500.00
Each
Reach 4 x 5mL capacity at speeds up to 52,000rpm with the Thermo Scientific™ S52-ST Swinging-Bucket Rotor. Recommended for small particle separations such as nanoparticles, viral particles and density gradients.
Features:
  • Maximum capacity: 4 × 5mL (0.02L)
  • Max. speed/RCF: 52,000rpm/275,458 x g
  • K factor: 78.6
  • Angle: 180°

Compatible with:

Thermo Scientific Sorvall MTX 150 Series Micro-Ultracentrifuge, MX Series Floor Model Micro-Ultracentrifuge

Recommended for:

Small particle separations such as nanoparticles and viral particles, density gradients.

Specifications
Angle180°
Avg. RCF197,230 x g
DescriptionS52-ST Swinging-Bucket Rotor
For Use With (Equipment)Thermo Scientific™ Sorvall™ MTX and MX Plus micro-ultraCentrifuges
K Factor78.6
Max. Tube Diameter13 mm
Max. Tube Length51 mm
Min. RCF119,009 x g
Net Weight3.7 lb. (1.7 kg)
Radius (Metric)91.2 mm
Radius (Metric) Min.39.4 mm
Capacity4 x 5 mL
MaterialTitanium
Max. RCF275,458 x g
Max. Speed52,000 rpm
TypeSwinging Bucket Rotor
Unit SizeEach