Finnpipette™ Novus Electronic Single-Channel Pipettes
Thermo Scientific™

Finnpipette™ Novus Electronic Single-Channel Pipettes

Experience increased comfort for most pipetting applications with these simple-to-operate electronic pipettes.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)ColorCompatible Tips
462002005 to 50 μLTurquoiseFinntip 50
462000001 to 10 μLPinkFinntip 10 Micro, Filter 10 Micro, Flex 10, Flex Filter 10
462001001 to 10 μLYellowFinntip Flex 200, 250 Univ, 200 Ext.
462003005 to 50 μLYellowFinntip 250 Univ, 200 Ext.
4620040010 to 100 μLYellowFinntip Flex 200, 250 Univ, 200 Ext.
4620050030 to 300 μLOrangeFinntip 300, Flex 300
46200600100 to 1000 μLBlueFinntip 1000, 1000 Ext., Flex 1000
462007000.5 to 5 mLGreenFinntip 5 mL
462008001 to 10 mLRedFinntip 10 mL, Flex 10 mL Ext.
46203101 to 10 μLYellowFinntip Flex 200, 250 Univ, 200 Ext.
46203700.5 to 5 mLGreenFinntip 5 mL
46203001 to 10 μLPinkFinntip 10, Flex 10, 20 Micro, 50 Micro
462034010 to 100 μLYellowFinntip Flex 200, 250 Univ, 200 Ext.
462035030 to 300 μLOrangeFinntip 300, Flex 300
46203205 to 50 μLTurquoiseFinntip 50
4620360100 to 1000 μLBlueFinntip 1000, 1000 Ext., Flex 1000
46203305 to 50 μLYellowFinntip 250 Univ, 200 Ext.
Catalog number 46200200
Price (USD)
1,040.90
Online exclusive
1,239.17
Save 198.27
Each
Volume (Metric):
5 to 50 μL
Color:
Turquoise
Compatible Tips:
Finntip 50
Price (USD)
1,040.90
Online exclusive
1,239.17
Save 198.27
Each
Achieve improved ergonomics and performance in standard pipetting applications with Thermo Scientific™ Finnpipette™ Novus Electronic Single Channel Pipettes. The user interface simply displays all pipetting actions, and the index-finger trigger pipetting action prevents common Repetitive Strain Injuries (RSI). Simplicity, comfort and functionality — the Novus will be your new best friend in the lab.

Features

  • Easy-to-read and intuitive menu navigation
  • Multilingual user interface options
  • 10 pipetting functions include forward, reverse, diluting, stepper pipetting, mixing, sequential stepping and more
  • 9 aspirate/dispense speeds
  • Save up to 9 programs with your most common protocols
  • Full-size, backlit screen eliminates surrounding light reflections and improves contrast in low-light conditions
  • Wide volume range of 0.5-10,000μL and color coding for easy recognition
  • Quick in-lab calibration for accuracy and precision
  • Fully autoclavable tip cone ensures sterility and avoids cross-contamination
  • Long-life battery allows approximately 4000 pipetting operations; recharged in about one hour

Ergonomic Design

  • Extremely lightweight construction
  • Trigger-action pipetting — index finger controls dispensing with just a soft press of a button
  • 120° adjustable finger rest for balance and comfort
  • Soft-touch tip ejection minimizes thumb strain; can be operated by either hand

Compatible with:
Ideal for use with Thermo Scientific Finntip™ Flex or Finntip pipette tips.

Warranty:
2 years with web registration

WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Specifications
Accuracy3.0% ±0.8
Compatible TipsFinntip 50
Functional Range2.5 to 50 μL
Increments0.1 μL
ModelNovus
Precision2.5 to 0.3%
ProgrammabilityYes
AutoclavableAutoclavable
ColorTurquoise
For Use WithFinntip 50
Number of Channels1
Product LineNovus
SterilitySterile
TypePipette
Volume (Metric)5 to 50 μL
Unit SizeEach