Triamcinolone
Triamcinolone
Triamcinolone
Thermo Scientific Chemicals

Triamcinolone

Have Questions?
Catalog NumberQuantity
4622400505g
This chemical may require us to obtain additional information for our regulatory and chemical compliance records. If required, we will contact you for this information once your order is placed.
Catalog number 462240050
Price (EUR)
317,00
Each
Add to cart
Quantity:
5g
Request bulk or custom format
Price (EUR)
317,00
Each
Add to cart
Chemical Identifiers
CAS124-94-7
SpecificationsSpecification SheetSpecification Sheet
HPLC>=96.0 %
Appearance (Color)White to off-white
Loss on drying=<2 %
Appearance (Form)Crystalline powder
Infrared spectrumConforms
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only