Finnpipette™ F3 Variable Volume Single Channel Pipettes
Actual product may vary
Finnpipette™ F3 Variable Volume Single Channel Pipettes
Finnpipette™ F3 Variable Volume Single Channel Pipettes
Finnpipette™ F3 Variable Volume Single Channel Pipettes
Finnpipette™ F3 Variable Volume Single Channel Pipettes
Finnpipette™ F3 Variable Volume Single Channel Pipettes
Finnpipette™ F3 Variable Volume Single Channel Pipettes
Finnpipette™ F3 Variable Volume Single Channel Pipettes
Thermo Scientific™

Finnpipette™ F3 Variable Volume Single Channel Pipettes

Support every day pipetting in comfort and with ideal function using these manual variable volume pipettes.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Color
46400701 to 10 mLRed
46400001 to 10 μLPink
46400101 to 10 μLYellow
46400202 to 20 μLTurquoise
46400302 to 20 μLYellow
464004010 to 100 μLYellow
464005020 to 200 μLYellow
4640060100 to 1000 μLBlue
46400805 to 50 μLTurquoise
46400905 to 50 μLYellow
46401000.5 to 5 mLGreen
Catalog number 4640070
Price (MXN)
-
Volume (Metric):
1 to 10 mL
Color:
Red
Thermo Scientific™ Finnpipette™ F3 Variable Volume Single Channel Pipettes are comfortable to use, and provide ideal functionality in every day pipetting. The Finnpipette F3 pipette features a wide, color-coded supportive finger rest and ergonomic handle design. Finnpipette F3 pipettes are available in single and multichannel models.

Ergonomic Comfort

  • Wide color-coded supportive finger rest for identification support and ergonomics
  • Designed handle softly contours the shape of your hand
  • Large Ergovisio Display for volume recognition

Ideal Function

  • Durable handle material
  • Double-action pipetting button; rotating upper part prevents accidental volume alteration
  • Advanced volume gearing mechanism for enhanced precision and accuracy
  • Super blow-out for efficient delivery of micro-size drops in 50ul models and below

Compatible with Finntip pipette tips, and other tip models

Specifications
Accuracy±2.0 to 0.5%
Compatible TipsFinntip 10mL, Filter 10mL, Flex 10mL, Flex Filter 10mL Ext
DescriptionFinnpipette F3 1-10mL
Increments0.02mL
ModelF3
Precision0.8 to 0.2%
ColorRed
Number of Channels1
Product LineFinnpipette™ F3
TypeVariable Volume Pipette
Volume (Metric)1 to 10 mL
Unit SizeEach