Product Image
Thermo Scientific Chemicals

Schisandrin A, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
250 mg
1 g
Catalog number 465032500
Price (USD)
-
Quantity:
250 mg
Request bulk or custom format
Chemical Identifiers
CAS61281-38-7
SpecificationsSpecification SheetSpecification Sheet
HPLC>=97.5 %
Loss on drying=<3 %
Infrared spectrumConforms
Melting point112°C to 116°C
Appearance (Color)White to almost white
View more
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only