Finnpipette™ F1 Fixed Volume Single Channel Pipettes
Thermo Scientific™

Finnpipette™ F1 Fixed Volume Single Channel Pipettes

Choose these pipettes for set protocols. They deliver a light, smooth pipetting action and an adjustable finger rest to maximize your comfort.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)
4651120N10,000 μL
4651020N10 μL
4651030N25 μL
4651040N50 μL
4651050N100 μL
4651060N250 μL
4651070N500 μL
4651080N1000 μL
4651090N2000 μL
4651100N3000 μL
4651110N5000 μL
4651130N20 μL
4651140N200 μL
Catalog number 4651120N
Price (USD)
326.70
Online Exclusive
370.00
Save 43.30 (12%)
Each
Volume (Metric):
10,000 μL
Price (USD)
326.70
Online Exclusive
370.00
Save 43.30 (12%)
Each
Great for set protocols and QA environments, Thermo Scientific™ Finnpipette™ F1 Fixed Volume Pipettes deliver a light, smooth pipetting action and an adjustable finger rest to maximize your comfort.

For decades, Thermo Scientific Finnpipette pipetting systems have delivered unmatched productivity and ergonomics across thousands of labs and applications worldwide.

Finnpipette F1: Everything you want in your everyday, go-to pipette

Ergonomically In-touch
Lightweight handle design combined with low plunger, tip attachment and ejection forces help reduce the risk of RSI

Adjustable Comfort
The 120° adjustable finger rest – for both right- and left-handed operator comfort – allows the hand to relax during pipetting cycles.

Super Blow-out
150% increase in air boost to ensure efficient delivery of micro-volumes and prevent capillary action in 50μl models and below.

Wide Selection of Finntip Pipette Tips
Finntips are designed and manufactured expressly for Finnpipette models, enabling optimal performance, precision and accuracy.

5 Year Warranty
With convenient online registration, and may vary by country.

Learn more about the complete Finnpipette family >

WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Specifications
Compatible TipsFinntip 10mL, Filter 10mL, Flex 10mL Ext, Flex Filter 10mL Ext
DescriptionFinnpipette F1 Fixed Volume
Number of Channels1
TypeFixed Volume Pipette
Volume (Metric)10,000 μL
Unit SizeEach