Product Image
Thermo Scientific Chemicals

Glass beads, 5 mm

Have Questions?
Change viewbuttonViewtableView
Quantity:
100 g
500 g
Catalog number 465951000
Price (USD)
23.65
Online exclusive
25.60
Save 1.95
Each
Quantity:
100 g
Request bulk or custom format
Price (USD)
23.65
Online exclusive
25.60
Save 1.95
Each
Specifications
Chemical Name or MaterialGlass beads
Quantity100 g
Unit SizeEach
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
RUO – Research Use Only

Frequently asked questions (FAQs)

What is the Littleton softening point of the Glass beads, 5 mm?

The Glass beads, 5 mm have the following Littleton softening point: TL=670 ± 10 degrees C.

What type of glass are the Glass beads, 5 mm?

The Glass beads, 5 mm are non-acid washed, soda lime glass.