Racks for Matrix™ 2D Barcoded Storage Tubes
Racks for Matrix™ 2D Barcoded Storage Tubes
Racks for Matrix™ 2D Barcoded Storage Tubes
Racks for Matrix™ 2D Barcoded Storage Tubes
Racks for Matrix™ 2D Barcoded Storage Tubes
Thermo Scientific™

Racks for Matrix™ 2D Barcoded Storage Tubes

Green features
Create custom arrays with these empty ANSI-format tube storage racks with lid. Compatible with automated systems, rack features locking lid to secure samples.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct TypeFor Use With (Equipment)
4905Barcoded Latch RackScrewtop Tubes (12 mL)
4890Barcoded Latch RackTubes (1.4 mL)
4896Barcoded Latch RackTubes (0.75 mL)
4897Barcoded Latch RackScrewtop Tubes (1.0 mL)
4900Latch RackScrewtop Tubes (500 μL)
4898Barcoded Latch RackTubes (500 μL)
4899Barcoded Latch RackTubes with DuraSeals (500 μL)
4893Barcoded Snap RackTubes (1.4 mL)
Catalog number 4905
Price (USD)
68.60
Online exclusive
80.08
Save 11.48
Case of 4
Product Type:
Barcoded Latch Rack
For Use With (Equipment):
Screwtop Tubes (12 mL)
Price (USD)
68.60
Online exclusive
80.08
Save 11.48
Case of 4

Create custom arrays with these empty ANSI-format Racks for Thermo Scientific™ Matrix™ 2D Barcoded Storage Tubes. Racks are available in a proprietary, specially designed, stackable microplate format and feature locking lids to secure samples.

Superior Storage Rack Design

  • Unlike traditional storage tubes or blocks, Matrix 96-format 2D barcoded storage tubes are available in a proprietary, specially designed, stackable, microplate footprint

Latch Racks to Save Precious Space

  • The latch rack design enables manual multichannel pipette access to 2D tubes and eliminates contamination risk with lid design that does not contact the benchtop
  • The latch rack lid can be lifted robotically for 2D tube access with automated liquid handling systems and high throughput applications

Snap Rack - For users of traditional polycarbonate racks, Matrix tubes are also available in the Snap Rack. The Snap Rack has an open-bottom design for reading alphanumeric or TrakMates tubes, and is designed to hold samples securely during low-temperature storage and shipping.

WARNING: Cancer – www.P65Warnings.ca.gov
Specifications
Capacity (English)0.4057 fl oz.
ColorWhite
For Use With (Equipment)Screwtop Tubes (12 mL)
Holds2D Matrix Tubes
Packaging Quantity4 Case
Capacity (Metric)12 mL
MaterialPlastic
Product TypeBarcoded Latch Rack
Unit SizeCase of 4

Frequently asked questions (FAQs)

Can I store the Thermo Scientific 2D barcoded storage tubes in standard 10x10 cryoboxes?

Yes, the Thermo Scientific 2D barcoded storage tubes can be stored in standard cryoboxes. However, we do not carry 2D barcode readers capable of reading a full box of 2D barcodes in this storage format.