Sterilin™ Round Base Soda Glass Tubes
Actual product may vary
Thermo Scientific™

Sterilin™ Round Base Soda Glass Tubes

Rely on these round base glass tubes for excellent chemical resistance for samples to 2mL or 4mL. Test tube profile for streamlined handling and excellent mixing capability.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Diameter (Metric)Height (Metric)No. per Case
496843 mL10 mm75 mm1000
496355 mL12 mm75 mm1000
Catalog number 49684
Price (MXN)
-
Capacity (Metric):
3 mL
Diameter (Metric):
10 mm
Height (Metric):
75 mm
No. per Case:
1000

Rely on these round base glass tubes for excellent chemical resistance for samples to 2mL or 4mL. Thermo Scientific™ Sterilin™ Round Base Soda Glass Tube profile enables streamlined handling and excellent mixing capability.

NOT AVAILABLE IN AMERICA

  • Provides greater chemical resistance than plastic
  • Test tube profile with rim
  • Supplied without caps

Ordering Information

  • Not available in all geographic regions
Specifications
Capacity (English)0.101 fl oz.
Diameter (Metric)10 mm
Height (Metric)75 mm
No. per Case1000
No. per Pack250
Packaging Quantity1000 Case (250 Pack)
Capacity (Metric)3 mL
MaterialSoda Glass
Product TypeSoda Glass Tube
SterilitySterile
Unit SizeEach