49iQ Ozone Primary Standard
Thermo Scientific™

49iQ Ozone Primary Standard

Get 24/7 access to your analyzer’s information with the Thermo Scientific iQ Series Gas Analyzer
Have Questions?
Catalog NumberDetection Limit
49IQPS0.5 ppb (60 second averaging time)
Catalog number 49IQPS
Price (USD)
-
Detection Limit:
0.5 ppb (60 second averaging time)

Get 24/7 access to your analyzer's information with the Thermo Scientific™ iQ Series Gas Analyzer. The iQ Series Gas Analyzers are engineered to get smarter over time and help minimize troubleshooting time with a highly precise, yet tough solution. The Thermo Scientific™ 49iQ Ozone Primary Standard utilizes UV Photometric technology to reliably produce ozone up to 1000 ppb in concentration.

Discover the non-stop intelligence of the iQ Series Gas Analyzer now with a two-year warranty.  Our next generation platform of gas analyzers includes: 

Predictive Diagnostics    

Address problems before they occur with improved serviceability and plug and play components. 24/7 access to your analyzer’s  information helps minimize troubleshooting time with innovative, interchangeable DMC modules in a highly precise, yet tough solution. 

Proactive Communications     

Maintain optimum performance through iQ360 and email alerts. When subscribed to iQ360 service, your instrument communicates directly to our technical support team upon alarm activation. Our technical support team develops a corrective plan and emails it to your staff. Eliminate surprises and take control of your day with the iQ Series Gas Analyzers.

Personal Device Connectivity   

Real time, continuous remote monitoring is now possible with the  iQ companion mobile device app. The iQ app allows for remote monitoring of iQ gas analyzers, simplified ways of getting in touch with us, and instant access to both maintenance alerts and product documentation.

Specifications
Certifications/ComplianceCE, TUV-SUD safety, UL STD 61010-1, CSA STD C22.2 NO.
61010-1, US EPA: EQOA-0880-047, UKCA
Communication PortsSerial ports:
1 RS-232/485 port
1 RS-485 external accessory port

Other ports:
3 Full Speed USB ports (one in front, two in rear)
1 Gigabit ethernet port
Communication ProtocolsMODBUS, Streaming, Gesytec (Bayern-Hessen)
Depth (English)24 in.
Depth (Metric)609 mm
Description49iQ Ozone Primary Standard
Detection Limit0.5 ppb (60 second averaging time)
Electrical Requirements100-240 VAC 50/60 275 Watts
Height (English)8.72 in.
Height (Metric)221.48 mm
Measurement Range50–5000 ppb
100–10000 μg/m3
Outputs6 Isolated analog voltages outputs, with 4 selectable ranges
6 Isolated analog current outputs, with 2 selectable ranges; 8 Solenoid driver outputs10 Digital reed relay contact outputs
Ozonator Output.025 - 1.000 ppm @ 3-4 LPM
Ozonator Response1 minute to 98% or 5 ppb of final value, whichever is greater
Ozonator Stability± ppb or ±1% of reading, whichever is greater
Precision+/- 1.0 ppb
Temperature (English) Operating32°F to 113°F
Voltage100/240 V
Weight (English)34.53 lb.
Weight (Metric)15.7 kg
Width (English)16.75 in.
Width (Metric)425.45 mm
Flow Rate1 to 3 L/min.
Inputs4 Isolated Voltage Inputs 0 to 10 V, 16 Digital Inputs (TTL)
Linearity±1% full scale
Response Time20 sec. (0 to 95%)
Temperature (Metric) Operating0°C to 45°C
Zero Noise0.25 ppb RMS (60 sec. averaging time)
Unit SizeEach