SureSTART™ 13 mm Screw Top Vials (Level 2)
SureSTART™ 13 mm Screw Top Vials (Level 2)
SureSTART™ 13 mm Screw Top Vials (Level 2)
Thermo Scientific™

SureSTART™ 13 mm Screw Top Vials (Level 2)

These 13 mm vials are manufactured from high-quality glass and fit a variety of autosamplers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)
5-SV5 mL
10-SV10.0 mL
Catalog number 5-SV
Price (USD)
95.07
Pack of 125
Volume (Metric):
5 mL
Price (USD)
95.07
Pack of 125

Thermo Scientific™ SureSTART™ 13 mm Screw Top Vials (Level 2) are designed for sample storage.The screw top provides a ready-to-use, convenient solution that does not require crimping or decrimping tools.

Available in 5 mL and 10 mL formats.

Made with high-purity clear glass, these vials minimize metal content, extractables, and leachables - critical for maintaining sample integrity and meeting US, EU, and JPN Pharmacopeia standards.

Each vial is Specification Certified to ensure their physical dimensions

Combine with Thermo Scientific™ SureSTART™ 13 mm screw caps and septa to ensure optimal performance.

Key Features

  • Available in clear glass
  • For a secure, leak-free seal, pair with SureSTART™ 13 mm screw caps and septa

Performance Level 2 – for High-Throughput Applications

  • Identified by two waves on the vial
  • Meets US, EU, and JPN Pharmacopeia requirements
  • Low metal content, extractables, and leachables< for consistent analytical results
  • Supports traceable, reproducible, and validated results without interruptions in throughput

Specification Certified

  • Dimensionally verified
  • Inspected via automated optical and gauge systems to maintain strict tolerances
  • Manufactured from uniform, defect-free glass for reliable performance

Lot Traceable

  • 100% traceablethrough the manufacturing process
  • Certificate of Conformance available by lot number for audit and documentation purposes
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
AutoclavableAutoclavable
Base StyleOuter Base Style: Round Bottom Inner Base Style: Flat Bottom
Certifications/ComplianceSpecification Certified
Closure Size13 mm
Diameter (Metric) Inner13 mm
Diameter (Metric) Opening8.4 mm
DisposableSingle-use
For Use With (Application)Storage
GraduatedNo
Height (Metric)65 mm
Insert TypeNone
Material (Coating)No
Packaging Type1 Pk. of 125
Product TypeScrew Thread
Thread Style13-425
Vial TypeStorage and EPA Vials
Volume (Metric) Residual<500 μL
Volume (Metric) Total5 mL
Volume (Metric) Usable4.5 mL
Closure TypeScrew Cap
ColorClear
Diameter (Metric) Outer13 mm
Marking SpotNo
MaterialGlass
Product LineSureSTART Level 2
Quantity125/Pk.
SterilityNon-sterile
Volume (Metric)5 mL
Unit SizePack of 125