K114 Chamber Furnace, with electronic controller
Product Image
Thermo Scientific™

K114 Chamber Furnace, with electronic controller

Reduce heating and recovery times while enjoying accurate temperature control. K 114 chamber furnaces are ideal for use in crowded labs and for common applications.
Have Questions?
Número de catálogo 50040902
Precio (MXN)
-

Reduce heating and recovery times while enjoying accurate temperature control. Thermo Scientific™ K 114 chamber furnaces are ideal for use in crowded laboratories and for common applications such as materials testing, burning and rapid heat processes.

  • Ideal for routine high temperature laboratory applications such as incinerating, annealing, baking, pre-heating and drying
  • Asbestos-free insulation for minimal energy consumption and low exterior temperature
  • High temperature accuracy and optimised heating system layout ensure most efficient use of work space
  • Easy temperature controls and easy handling and loading via tilting door
  • Designed for minimum space requirements and can be set up under a laboratory fume hood

Ordering Information:

Available options include choice of automatic upper limit cut-out (TWB), Digicon™ controller or Thermicon™ programmable controller, and timer. Not available in North America.

Especificaciones
Capacidad (imperial)0.12355 cu.ft.
Certificaciones/conformidadCE mark
DescripciónElectronic controller
Capacidad (métrico)3.5 L
Temperatura (métrico)1100°C
TipoElectronic Controller
IncluyeElectronic controller
Consumo de energía1.7 kw
Uniformidad de temperatura±6°K
Dimensiones interiores (F x An x Al)6.3 x 6.7 x 5.1 in. (16 x 17 x 13 cm)
Longitud (imperial)22.4 in.
Longitud (métrico)57 cm
Anchura (imperial)6.7 in.
Anchura (métrico)45.6 cm
Anchura (métrico) interior17 cm
Altura (imperial) interior5.1 in.
Altura (métrico) interior13 cm
Fondo interior (imperial)6.3 in.
Fondo interior (métrico)16 cm
Peso con embalaje (imperial)36 lb.
Peso con embalaje (métrico)79.4 kg
Requisitos eléctricos230 V 50/60 Hz
Tensión230 V
Frecuencia50/60 Hz
Unit SizeEach