Komet Stir Bars
Thermo Scientific™

Komet Stir Bars

Generate over three times the torque of conventional stirring bars with these komet stir bars, significantly enhancing stirrer performance and versatility.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)Diameter (Metric)Shape
5008790290 mm25 mmSphere
5008790950 mm21 mmSphere
5008792415 mm9 mmSphere
5008793030 mm13 mmSphere
5009333430 mm17 mmSphere
5009333550 mm26 mmSphere
Catalog number 50087902
Price (USD)
278.10
Online exclusive
309.00
Save 30.90
Each
Length (Metric):
90 mm
Diameter (Metric):
25 mm
Shape:
Sphere
Price (USD)
278.10
Online exclusive
309.00
Save 30.90
Each

Generate over three times the torque of conventional stirring bars with Thermo Scientific™ Komet Stir Bars, significantly enhancing stirrer performance and applications versatility.

Features:
  • High-energy Samarium-Cobalt (SmCo) magnetic core
  • Superior mixing action at high speeds, and with viscous media
  • Evenly coated PTFE surface prevents residue deposits
  • Sterilize with steam to 249.8°F (121°C)
  • Longlife stir bars are round with wear-resistant glide ring

Ordering Information:

  • Available in assorted sizes
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
For Use With (Equipment)Stirrer Controller
CoatingPTFE
Diameter (Metric)25 mm
Length (Metric)90 mm
MaterialPTFE
QuantityPk. of 1
ShapeSphere
TypeStir Bar
Unit SizeEach