Cimarec™ i Compact and Maxi Stirrers
Imagem ilustrativa. O produto pode variar
Cimarec™ i Compact and Maxi Stirrers
Cimarec™ i Compact and Maxi Stirrers
Cimarec™ i Compact and Maxi Stirrers
Thermo Scientific™

Cimarec™ i Compact and Maxi Stirrers

Handle challenging stirring environments with these compact and maxi stirrers, which are 100% maintenance- and wear-free, hermetically sealed units.
Have Questions?
Alterar visualizaçãobuttonViewtableView
Número do catálogoModel
50094111Compact w/ Telemodul; 230V AU
50088122Maxi w/ Telemodul 40 C 100-240V
50088133Compact w/Telemodul 20 C; 100-240V
50088135Maxi w/Telemodul 20 C; 100-240V
50088143Maxi w/Telemodul; 230V EU
50088145Maxi Stirrer w/Telemodul; 230V UK
50088146Maxi w/ Telemodul; 100V Japan
50088147Maxi w/ Telemodul; 115V US
50088152Compact w/ Telemodul; 230V EU
50088153Compact w/ Telemodul; 230V UK
50088154Compact w/ Telemodul; 100V Japan
Número do catálogo 50094111
Preço (BRL)
-
Model:
Compact w/ Telemodul; 230V AU

Handle challenging stirring environments with Thermo Scientific™ Cimarec™ i Compact and Maxi Stirrers, which are 100% maintenance- and wear-free, hermetically sealed units. With powerful magnets and no moving parts, these inductive-drive stirrers are designed to go into water baths and incubators. The Cimarec™ i Compact and Maxi series stirrers come standard with your choice of controller.

Features:
  • Hermetically sealed housing resists dust and microorganisms
  • Chemical-resistant, stainless-steel housing
  • Submersible for use in water baths up to 50°C
  • Operating conditions are -10°C to +56°C in air; 0°C to 50°C submerged in water
  • Protection class IP68
  • Link and Sync up to 8 compact stirrers or 4 Maxi stirrers using one controller with optional distributors and 50088137 compact stirrer or 50088127 Maxi stirrer

Maxi Stirrer with External Control:

  • Stir speeds up to 2000rpm
  • Stir volumes up to 5L
  • Adjustable power settings available on the Telemodul 20 C and Telemodul 40 C offer decreased power consumption and lower heat output

Compact Stirrer with External Control:

  • Stir speeds up to 1400rpm
  • Stir volumes up to 1.5L
  • Adjustable power settings available on the Telemodul 20 C offer decreased power consumption and lower heat output

Ordering Information:

Choose from three different control units (included with stirrer). Choose the standard Telemodul controller with its space-saving design, the Telemodul 20 C with microprocessor controls, adjustable power setting and programmability or the Telemodul 40 C with higher speeds, more power settings and PC control. Stirrers are also available without controller, for use with benchtop distribution system.

Includes:

100-240V units contain a cord set with various plugs.

Warranty: 5 years

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Especificações
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
Dimensions (L x W x H)4.7 x 4.7 x 1.378 in. (120 x 120 x 35 mm)
Height (English)1.378 in.
Height (Metric)35 mm
Length (English)4.7 in.
Length (Metric)120 mm
ModelCompact w/ Telemodul; 230V AU
Plug TypeAUS
Protection ClassIP68
Temperature Range (Metric)-10°C to +56°C (Operating)
TypeStirrer
Wattage5 w
Weight (English)2.2 lb.
Weight (Metric)1 kg
Width (English)4.7 in.
Width (Metric)120 mm
Capacity1500 mL
ShapeSquare
Speed130 to 1000 rpm
Stirring Positions1
Top Plate MaterialStainless Steel
Voltage230 V
Unit SizeEach