Monoshake Magnetic Microtiter™ Plate Shaker
Actual product may vary
Thermo Scientific™

Monoshake Magnetic Microtiter™ Plate Shaker

The Monoshake microplate shaker employs direct rotary knob control for shaking applications on the laboratory bench.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호플러그 유형전압
50095835JP Plug100 V
50094308EU Plug230 V
50094319US Plug115 V
카탈로그 번호 50095835
제품 가격(KRW)
-
플러그 유형:
JP Plug
전압:
100 V

Thermo Scientific™ Monoshake is a wear–free magnetic microtiter plate shaker—for direct use on the laboratory bench. Monoshake is suited for shaking 96- and 384-well microtiter plates.

  • Powerful shaking movements from 100 to 2000rpm
  • Space-saving dimensions, footprint only slightly larger than a microtiter plate
  • Direct controlled with integrated speed controller
  • Self-centering zero position for safe, unattended operation
사양
진폭2 mm
설명Monoshake, with power supply
보유Microplate
포지션 수1
플러그 유형JP Plug
배송 중량(미터법)2.1 kg
속도 범위100 to 2000 rpm
온도 범위(미터법)5°C to 40°C (at 80% RH)
전압100 V
Unit SizeEach