Specifications
Amplitude2 mm
Height (English)1.85 in.
Height (Metric)47 mm
Humidity Range95% at 5° to 40°C
IncludesControl unit, 230V UK
No. of Positions1
Product TypeShaker
Width (English)5.74 in.
Width (Metric)146 mm
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
Speed Range100 to 2000 rpm
Temperature Range (Metric)5°C to 40°C
Voltage230 V (UK)
Unit SizeEach