Teleshake Magnetic Shaking System
Actual product may vary
Teleshake Magnetic Shaking System
Teleshake Magnetic Shaking System
Thermo Scientific™

Teleshake Magnetic Shaking System

Conduct powerful shaking applications from 100 to 2000rpm with this remote-controlled, wear-free magnetic shaking system.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVoltage
50095894100 V (Japan)
50094320230 V (EU)
50094321115 V (US)
50095890230 V (UK)
50095892230 V (AUS)
Catalog number 50095894
Price (USD)
-
Voltage:
100 V (Japan)
Conduct powerful shaking applications from 100 to 2000rpm with the Thermo Scientific™ Teleshake Magnetic Shaking System, a remote-controlled, wear-free magnetic shaking system for integrated shaking applications; suited for 96- and 384-well microtiter plates.
  • Easy integration in robotic systems and platform due to small footprint
  • Simultaneous control of up to 14 shakers via RS-232 interface
  • Powerful shaking movements from 100 to 2000rpm, with an amplitude of 2mm
  • Rapid switching between circular and linear agitation
  • Minimum of moved masses, therefore little transference of vibrations onto the installation area
  • Integrated threads and drilled holes for assembling on robot workbenches
Specifications
Amplitude2 mm
Height (English)1.85 in.
Height (Metric)47 mm
Humidity RangeUp to 95%
IncludesControl unit, 100V Japan
No. of Positions1
Product TypeShaker
Width (English)5.74 in.
Width (Metric)146 mm
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
Speed Range100 to 2000 rpm
Temperature Range (Metric)5°C to 40°C
Voltage100 V (Japan)
Unit SizeEach