Nalgene™ General Long-Term Storage Sterile Cryogenic Tubes
Thermo Scientific™

Nalgene™ General Long-Term Storage Sterile Cryogenic Tubes

Enhance aseptic techniques with these externally threaded general long-term storage cryogenic tubes, ideal for research and general lab storage.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure ColorStylePackaging
5010-0020RED2 mLRedCryobox 9 x 9500 Tubes
5000-1012RED1 mLRedCryobox 9 x 9500 Tubes
5000-1012ORG1 mLOrangeCryobox 9 x 9500 Tubes
5000-1012YEL1 mLYellowCryobox 9 x 9500 Tubes
5000-1012GRN1 mLGreenCryobox 9 x 9500 Tubes
5000-1012BLU1 mLBlueCryobox 9 x 9500 Tubes
5000-1012PUR1 mLPurpleCryobox 9 x 9500 Tubes
5000-1020RED1.5 mLRed10 x10 System 100500 Tubes
5000-1020ORG1.5 mLOrange10 x10 System 100500 Tubes
5000-1020YEL1.5 mLYellow10 x10 System 100500 Tubes
5000-1020GRN1.5 mLGreen10 x10 System 100500 Tubes
5000-1020BLU1.5 mLBlue10 x10 System 100500 Tubes
5000-1020PUR1.5 mLPurple10 x10 System 100500 Tubes
5000-0012RED1.2 mLRedCryobox 9 x 9500 Tubes
5000-0012ORG1.2 mLOrangeCryobox 9 x 9500 Tubes
5000-0012YEL1.2 mLYellowCryobox 9 x 9500 Tubes
5000-0012GRN1.2 mLGreenCryobox 9 x 9500 Tubes
5000-0012BLU1.2 mLBlueCryobox 9 x 9500 Tubes
5000-0012PUR1.2 mLPurpleCryobox 9 x 9500 Tubes
5012-0012RED1.2 mLRedCryobox 9 x 91000 Tubes
5012-0012ORG1.2 mLOrangeCryobox 9 x 91000 Tubes
5012-0012YEL1.2 mLYellowCryobox 9 x 91000 Tubes
5012-0012GRN1.2 mLGreenCryobox 9 x 91000 Tubes
5012-0012BLU1.2 mLBlueCryobox 9 x 91000 Tubes
5012-0012PUR1.2 mLPurpleCryobox 9 x 91000 Tubes
5010-0020ORG2 mLOrangeCryobox 9 x 9500 Tubes
5010-0020YEL2 mLYellowCryobox 9 x 9500 Tubes
5010-0020GRN2 mLGreenCryobox 9 x 9500 Tubes
5010-0020BLU2 mLBlueCryobox 9 x 9500 Tubes
5010-0020PUR2 mLPurpleCryobox 9 x 9500 Tubes
5012-0020RED2 mLRedCryobox 9 x 91000 Tubes
5012-0020ORG2 mLOrangeCryobox 9 x 91000 Tubes
5012-0020YEL2 mLYellowCryobox 9 x 91000 Tubes
5012-0020GRN2 mLGreenCryobox 9 x 91000 Tubes
5012-0020BLU2 mLBlueCryobox 9 x 91000 Tubes
5012-0020PUR2 mLPurpleCryobox 9 x 91000 Tubes
5010-0050RED5 mLRedCryobox 9 x 9250 Tubes
5010-0050ORG5 mLOrangeCryobox 9 x 9250 Tubes
5010-0050YEL5 mLYellowCryobox 9 x 9250 Tubes
5010-0050GRN5 mLGreenCryobox 9 x 9250 Tubes
5010-0050BLU5 mLBlueCryobox 9 x 9250 Tubes
5010-0050PUR5 mLPurpleCryobox 9 x 9250 Tubes
Catalog number 5010-0020RED
Price (USD)
-
Capacity (Metric):
2 mL
Closure Color:
Red
Style:
Cryobox 9 x 9
Packaging:
500 Tubes
Enhance aseptic techniques with externally threaded Thermo Scientific™ Nalgene™ General Long-Term Storage Cryogenic Tubes. These storage tubes are ideally suited for research and general laboratory storage of high-value and genomic materials down to vapor phase liquid nitrogen temperatures.

Features:

  • Large writing areas accommodate more written sample information and graduations for easy visual volume assessment
  • Noncytotoxic raw materials for added sample security and tubes certified free of Dnase and RNase for genomic applications
  • External threading enhances aseptic technique
  • Certified SAL of 10-6 for the highest sterility assurance available
  • Suitable for storage from general cold storage refrigeration (+4°C) down to the vapor phase of liquid nitrogen
  • System 100 tubes offer a more dense storage option (10 x 10) to save precious storage space
  • Self-standing tubes for ease of use on the benchtop
  • Blank, nonsterile and uncapped tubes available in bulk for less demanding applications
Specifications
Closure ColorRed
Closure TypeScrew Cap
Holds81 Tubes
Packaging500 Tubes
StyleCryobox 9 x 9
AutoclavableNot Autoclavable
Bottom ShapeConical (Self-standing)
Capacity (Metric)2 mL
GraduatedYes
MaterialPolypropylene
Product TypeCryogenic Storage Tube
SterilitySterile
Thread StyleExternal
Unit SizeCase of 500