Cimarec™ i Telemodul Controllers
Actual product may vary
Thermo Scientific™

Cimarec™ i Telemodul Controllers

Save space with Thermo Scientific™ Cimarec™ i Telemodul Controllers, including Micro, Mini, Compact and Maxi Stirrers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVoltage
50119115230V Euro
50119116230V Australia
50119117100V Japan
50119118230V UK
50119119115V US
Catalog number 50119115
Price (USD)
-
Voltage:
230V Euro

Save space with Thermo Scientific™ Cimarec™ i Telemodul Controllers, including Micro, Mini, Compact and Maxi Stirrers.

Features:
  • Provides stirring power for small to medium volumes of low-viscosity fluids
  • Recommended for single point stirring up to 250mL

Ordering Information:

Order as replacement controller only.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Accuracy±3
Dimensions (L x W x H)3.7 in. x 2.4 in. x 1.9 in., 9.6 cm x 6.3 cm x 5 cm
Electrical Requirements230 V
For Use With (Equipment)Mini, Micro, Compact, and Maxi Series Stirrer
Height (English)1.9 in.
Height (Metric)5 cm
Length (English)3.7 in.
Length (Metric)9.6 cm
Rated Power7 w
Speed130 to 1000 rpm
Speed Control Accuracy±3
Stirring Power Relative to Rated Power100%
Stirring Range130 RPM to 100 RPM
Temperature (Metric)0°C to 40°C @ 80% relative humidity
Width (English)2.4 in.
Width (Metric)6.3 cm
TypeStirrer Controller
Voltage230V Euro
Unit SizeEach