Heratherm™ Compact Microbiological Incubators
Thermo Scientific™

Heratherm™ Compact Microbiological Incubators

Save space with our compact microbiological incubator, which is ideal for a personalized workspace or crowded labs with small sample volumes.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberPlug Type
50125590Nema 5-15 US
50129111China
50125882EU, UK, Australia
Catalog number 50125590
Price (USD)
927.00
Online exclusive
1,030.00
Save 103.00
Each
Plug Type:
Nema 5-15 US
Price (USD)
927.00
Online exclusive
1,030.00
Save 103.00
Each

Save space with the Thermo Scientific™ Heratherm™ Compact Microbiological Incubator. The extremely small footprint makes it ideal for a personalized workspace or crowded labs with small sample volumes. The most compact unit of the Heratherm microbiological incubators family has an 18L capacity, and operates in temperatures at or below ambient.

Features:

  • Minimal benchtop space for space restricted lab areas
  • Easy-to-use interface
  • Internal light and window in door facilitates sample observation

Temperature Security:

  • Temperatures at or below ambient: 17°C to 50°C
  • Temperature uniformity of ±1.2°C - measured at 37°C
  • Temperature stability of ± 0.2°C - measured at 37°C
  • High temperature accuracy

Ordering Information:

Availability may vary by country.

Warranty: 2-year warranty

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Amperage0.45 to 0.85 A
Capacity (English)0.65 cu. ft.
Capacity (English) Shelf4.4 lb.
Certifications/CompliancecCSAus, CE
Controller TypeLED display
Depth (English) Interior11.4 in.
Depth (Metric) Interior29 cm
Dimensions (D x W x H) Interior11.4 x 7.1 x 12.2 in. (29 x 18 x 31 cm)
Dimensions (L x W x H)18.5 x 10.2 x 16.3 in. (47 x 26 x 41.5 cm)
Electrical Requirements100/240 V, 50/60 Hz
Frequency50/60 Hz
Height (English)16.3 in.
Height (English) Interior12.2 in.
Height (Metric)41.5 cm
Height (Metric) Interior31 cm
Length (English)18.5 in.
Length (Metric)47 cm
Plug TypeNema 5-15 US
Temperature Stability±0.2°C
Temperature Uniformity±1.2°C
TypeMicrobiological Incubator
Wattage45 w
Weight (English)15.9 lb.
Weight (Metric)7.2 kg
Width (English)10.2 in.
Width (English) Interior7.1 in.
Width (Metric)26 cm
Width (Metric) Interior18 cm
Capacity (Metric)18 L
Chamber MaterialStainless Steel (304/1.4301)
Convection TypeMechanical
MaterialABS Plastic
No. of Places0
No. of Shelves2 std./3 max.
Relative Humidity25 to 90%
Temperature Range (Metric)17°C to 50°C
Voltage100/240 V
Unit SizeEach