Shelves for Heratherm™ Ovens and Incubators

Shelves for Heratherm™ Ovens and Incubators

Perforated and wire mesh shelves
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDepth (English)Width (English)For Use With (Equipment)Length (English)
5012777312.9 in.12.9 in.Heratherm Adv Protocol Incubator 60l12.9 in.
5012560511.4 in.11.4 in.Heratherm Compact Incubator
5012777114.8 in.14.8 in.Heratherm General Incubator 100L12.9 in.
5012777212.9 in.12.9 in.Heratherm General Incubator 180l12.9 in.
5012777014.8 in.14.8 in.Heratherm General Incubator 60l12.9 in.
5012777412.9 in.12.9 in.Heratherm Adv Prot Incubator 100l17.2 in.
5012776319.8 in.19.8 in.Heratherm Adv Prot Incubator 180l17.2 in.
5013524221.06 in.38.74 in.Adv Prot/Gen Incubator 750l
5013524521.06 in.21.06 in.Adv Prot OMH400/Gen Inc IGS400, 400l
5013524420.2 in.20.2 in.Heratherm Adv Prot Oven 750I 400V
5013524621.06 in.21.06 in.Adv Prot OMH750/Gen Inc IGS750, 750l
Catalog number 50127773
Price (MXN)
-
Depth (English):
12.9 in.
Width (English):
12.9 in.
For Use With (Equipment):
Heratherm Adv Protocol Incubator 60l
Length (English):
12.9 in.
Perforated and wire mesh shelves
Specifications
Depth (English)12.9 in.
Depth (Metric)32.7 cm
Includes(2) Shelf Supports
Length (English)12.9 in.
MaterialStainless Steel
No. of Shelves1
Width (English)12.9 in.
Width (Metric)32.7 cm
For Use With (Equipment)Heratherm Adv Protocol Incubator 60l
TypeShelf
Unit SizeEach