Barnstead™ GenPure™ Pro Water Purification System
Thermo Scientific™

Barnstead™ GenPure™ Pro Water Purification System

Produce Type 1 ultrapure water while conserving space with the compact and flexible Thermo Scientific™ Barnstead™ GenPure™ Pro Water Purification System.
Have Questions?
Alterar visualizaçãobuttonViewtableView
Número do catálogoModel
50131922GenPure Pro UV/UF TOC
50131948GenPure Pro UV TOC
50131950GenPure Pro UV/UF
50131952GenPure Pro UV
Número do catálogo 50131922
Preço (BRL)
-
Model:
GenPure Pro UV/UF TOC

Produce Type 1 ultrapure water while conserving space with the compact and flexible Thermo Scientific™ Barnstead™ GenPure™ Pro Water Purification System. Suitable for the most demanding laboratory applications, this system delivers 18.2 megohm-cm water with consistent quality. Gain flexibility with the dispenser that reaches up to 24 in. (60cm) from the unit. It can be used on a laboratory bench or on a wall. Integrated feed water monitoring helps to maximize cartridge life. Easily change cartridges within seconds with Aquastop quick-connects.

Dispensing for a variety of tasks:

  • New flexible dispenser offers a radius of 24 in. (60cm) from the system for filling larger vessels or glassware washing.

Integrated feed water monitoring:

  • An additional measuring cell monitors feed water conductivity. Any exceeding of the limiting value is immediately displayed to maximize cartridge life.

UV Photo-oxidation 185/254nm:

  • High performance UV assembly reliably reduces the content of microorganisms and their metabolites.
  • UV oxidation also reduces organic compounds in the water to ultra-low levels.

Ready-to-use:

  • Feed water pressure switch, wall bracket, UV lamp, ultrapure cartridge, sterile filter, are all included in one part number.
  • Leak detection is standard and will alert user to leaks.

Measurement of conductivity/resistivity:

  • Conductivity cells are carefully calibrated prior to each measurement via built-in reference resistance with cell constants at 0.01 cm-1.
  • Temperature measurements are made by a platinum chip sensor with ±0.1°C accuracy.

Exact dosing:

  • High precision POM draw-off valve offers dispensing with sterile filter.
  • System offers electronic dosing for fully automatic volume control of 0.01-65.0L with <2% accuracy.

GLP-compliant documentation

  • Real-time clock and code-protected operating system prevents unauthorized changes to system settings.
  • System includes RS-232 interface with adjustable send interval for safe data transfer of all measured data, faults, date and time to a PC computer or log printer.
  • Digital microprocessor control automatically monitors and stores faults from the last four weeks.
  • USP-compliant conductivity measurement with temperature compensation can be switched on or off.

Tilting Control Panels for Easy Viewing:

  • Ergonomically designed controller tilts for ease-of-use and better visibility
  • Panel offers illuminated four-line alpha-numeric display.
Especificações
Conductivity0.055µS/cm
Depth (English)18.6 in.
Depth (Metric)472 mm
Electrical Requirements90/240 V 50/60 Hz
Endotoxin Concentration<0.001 EU/mL
Frequency50/60 Hz
Height (English)24.2 in.
Height (Metric)615 mm
IncludesUV-photo-oxidation, ultrafiltration membrane, and TOC monitor
ModelGenPure Pro UV/UF TOC
Operating Pressure2 to 6 bar
Particles >0.2µM/mL<1
Power Consumption0.1 kW
Product TypeWater Purification System
Temperature Range (Metric)2°C to 35°C
Voltage90/240 V
Width (English)13 in.
Width (Metric)330 mm
Bacterial Content<0.01 CFU/mL
Feed Water MonitoringIntegrated
Feedwater Connector3/4 in. NPT
Flow RateUp to 2 L/min.
Product Water TypeType 1
Resistivity18.2 Mohm.cm
TOC Monitor with UV Intensity MonitoringYes
Total Organic Carbon1 to 5 ppb
Unit SizeEach