Barnstead™ Pacific TII Water Purification System
Actual product may vary
Barnstead™ Pacific TII Water Purification System
Barnstead™ Pacific TII Water Purification System
Barnstead™ Pacific TII Water Purification System
Barnstead™ Pacific TII Water Purification System
Thermo Scientific™

Barnstead™ Pacific TII Water Purification System

Convert tap water into Type 2, high purity water with this automatic and cost-efficient TII water purification system.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
50131982Pacific TII 20 (UV)
50132123Pacific TII 7
50132124Pacific TII 12
50132125Pacific TII 20
50132131Pacific TII 7 (UV)
50132132Pacific TII 12 (UV)
Catalog number 50131982
Price (USD)
-
Description:
Pacific TII 20 (UV)

Convert tap water into Type 2, high purity water with the automatic and cost-efficient Thermo Scientific™ Barnstead™ Pacific TII Water Purification System. This system supports daily requirements from 20 to 200 liters. It removes approximately 98% of inorganic ions and 99% of all dissolved organic substances, as well as microorganisms and particles, with its high performance, reverse osmosis membrane.

Multiple Options for Type 2 water:

  • Five system options with permeate flows of 3, 7, 12, 20 or 40L/hr
  • Future system upgrades accommodate greater capacities to meet growing water demands
  • Space-saving design permits benchtop installation or wall mounting with integrated mounting bracket

Operational Reliability:

  • Microprocessor controlled for automatic operation with continuous monitoring of all critical parameters
  • Automatic return to “operating” mode ensures recirculation during standstill periods
  • UV lamp prevents biological contamination (UV models only)

Easy-to-Operate:

  • Resistivity/conductivity clearly displayed on large, back-lit control panel that tilts for optimum viewing
  • Status of current operating mode clearly indicating Production, Stand-by and Cleaning modes
  • Reservoir fill-level shown as %
  • System parameters are code-protected to prevent accidental changes to set points

GLP-Compliant Documentation:

  • Optional printer connects to RS-232 port for data recording and traceability
  • Cell constant of 0.01cm-1 ensures precise conductivity measurements
  • Temperature compensation for the conductivity measurement has an accuracy of ±0.1°C (in conformity with USP 645)

Optional Hand Dispenser:

  • Gain increased flexibility by adding a hand dispenser with 3-meter cord which connects to tank; use only with a tank equipped with a pressure pump (06.5032, 06.5062, 06.5082).  Ships with a 0.2 micron final filter (Part #50138221)
Warranty:1 year, parts and labor
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Bacterial retention99%
Conductivity0.1 to 1.0μS/cm
Daily Output20 to 200 L
Depth (Metric)330 mm
DescriptionPacific TII 20 (UV)
Electrical Requirements90/240 V 50/60 Hz
Feedwater Pressure1 to 6 bar
Frequency50/60 Hz
Height (Metric)613 mm
Net Weight (Metric)25 kg
Operating Pressure2 to 6 bar
Particles >0.2µM/mL<1 μM/mL
Permeate performance20 L/hr. at 10°C
Product TypeWater Purification System
Temperature Range (Metric)2°C to 35°C
Voltage90/240 V
Width (Metric)372 mm
Bacterial Content99%
Feed Water MonitoringNo
Feedwater Connector3/4 in. NPT
Feedwater SourceTap
Flow Rate20 L/hr. at 10°C
Product Water TypeType 2
Resistivity10 to 1 Mohm.cm at 25°C
TOC Monitor with UV Intensity MonitoringNo
Total Organic Carbon<30 ppb
Unit SizeEach