Barnstead™ MicroPure™ Water Purification System
Actual product may vary
Barnstead™ MicroPure™ Water Purification System
Barnstead™ MicroPure™ Water Purification System
Barnstead™ MicroPure™ Water Purification System
Thermo Scientific™

Barnstead™ MicroPure™ Water Purification System

Process up to 15L/day of ultra-pure water with the compact Thermo Scientific™ Barnstead™ MicroPure™ Water Purification System, which reliably performs applications such as HPLC.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberModel
50132374MicroPure UV-ST
50132370MicroPure UF/UV
50132372MicroPure UV/UF-ST
50132373MicroPure UV
Catalog number 50132374
Price (USD)
6,984.00
Online exclusive
7,760.00
Save 776.00
Each
Model:
MicroPure UV-ST
Price (USD)
6,984.00
Online exclusive
7,760.00
Save 776.00
Each
Process up to 15L/day of ultra-pure water with the compact and reliable Thermo Scientific™ Barnstead™ MicroPure™ Water Purification System. This system is an outstanding choice for applications such as HPLC or other instrumental analyses, sample preparation, glassware rinsing or molecular biology work in which endotoxins and/or nucleases would interfere. Place the system without direct access to a water line with the optional integrated 6L feed water reservoir and easily view the screen with backlit tiltable display. Monitor feed water quality to help maximize cartridge life.

Smart features:

  • Backlit display that tilts for easy viewing
  • Variable speed dispensing
  • Optional integrated 6L feed water reservoir for use without direct access to a water line

Monitor feed water quality:

  • Good feed water quality leads to consistently ultrapure water and a longer cartridge service life to maximize cartridge life.

Smart design:

  • Recirculation pump prevents bacterial growth during standstill and allows for constant monitoring of all system functions, allowing for the immediate display of fault messages if a problem is detected.
  • Systems ship fully equipped with pressure reducer, ultrapure cartridge and 0.2μm sterile filter.

Superior filters:

  • Ultrafilter is flushed automatically to assure the highest retention of endotoxins and nucleases, which produces a long two-year lifetime.
  • Validated 0.2μm final filter with folded membrane can be sterilized up to five times.
Specifications
Conductivity0.055μS/cm
Depth (Metric)390 mm
Electrical Requirements100/240 V 50/60 Hz
Endotoxin Concentration0.001 EU/mL
Feedwater Pressure1 to 6 bar
Frequency50/60 Hz
Height (Metric)545 mm
IncludesUV-photo-oxidation, 6 L Feed Water Tank
ModelMicroPure UV-ST
Net Weight (Metric)19 kg
Operating Pressure0.1 to 6 bar
Particles >0.2µM/mL<1 μM/mL
Power Consumption0.06 kW
Product TypeWater Purification System
Temperature Range (Metric)2°C to 35°C
Voltage100/240 V
Width (Metric)305 mm
Bacterial Content<0.01 CFU/mL
Feed Water MonitoringYes
Feedwater ConnectorR 3/4 in.
Feedwater SourcePretreated
Flow Rate1 L/min.
Product Water TypeType 1
Resistivity18.2 Mohm.cm
TOC Monitor with UV Intensity MonitoringNo
Total Organic Carbon1 to 5 ppb
Unit SizeEach