Ultra Pure Water Dispensing and Shut-Off Taps
Actual product may vary
Thermo Scientific™

Ultra Pure Water Dispensing and Shut-Off Taps

Use these PVC taps with high-purity water. Available with straight or angled nozzle, for use with SDI systems (behind the tanks).

Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
50155456Pure Water Outlet Straight
50155459Shutoff Tap
50155457Pure Water Outlet 90°
Catalog number 50155456
Price (USD)
-
Description:
Pure Water Outlet Straight

Use these PVC taps with high-purity water. Available with straight or angled nozzle, Thermo Scientific™ Ultra Pure Water Dispensing and Shut-Off Taps are used with SDI systems, behind the tanks.

  • For use with high purity water
  • Available with straight or angled (90°) nozzle
  • Material: PVC
Specifications
Depth (Metric)50 mm
DescriptionPure Water Outlet Straight
Height (Metric)50 mm
Inlet Connection NPTF (English)R ¾ in. Union Nut
MaterialPVC
Width (Metric)120 mm
For Use With (Equipment)SDI System, Pure Water Outlet
TypeUltra Pure Water Dispensing Outlet
Unit SizeEach