Ultra Pure Water Dispensing and Shut-Off Taps
Actual product may vary
Thermo Scientific™

Ultra Pure Water Dispensing and Shut-Off Taps

Use these PVC taps with high-purity water. Available with straight or angled nozzle, for use with SDI systems (behind the tanks).

Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescription
50155457Pure Water Outlet 90°
50155459Shutoff Tap
50155456Pure Water Outlet Straight
Catalog number 50155457
Price (USD)
-
Description:
Pure Water Outlet 90°

Use these PVC taps with high-purity water. Available with straight or angled nozzle, Thermo Scientific™ Ultra Pure Water Dispensing and Shut-Off Taps are used with SDI systems, behind the tanks.

  • For use with high purity water
  • Available with straight or angled (90°) nozzle
  • Material: PVC
Specifications
Depth (Metric)50 mm
DescriptionPure Water Outlet 90°
Height (Metric)90 mm
Inlet Connection NPTF (English)R ¾ in. Union Nut
MaterialPVC
Width (Metric)140 mm
For Use With (Equipment)SDI System
TypeUltra Pure Water Dispensing Outlet
Unit SizeEach