Control 330 Digital Conductivity Meters
Actual product may vary
Thermo Scientific™

Control 330 Digital Conductivity Meters

Capture reliable digital measurements with Thermo Scientific™ Control 330 Digital Conductivity Meters.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberIncludesInlet Connection NPTF (English)
50155472MeterR 3/4 in.
50155474Meter w/ Potential-free ContactR 3/4 in.
50155475Meter w/ Solenoid ValveR 3/4 in.
04.1805-SVEMeterQuick-connect
04.1806-SVEMeter w/ Potential-free ContactQuick-connect
04.1807-SVEMeter w/ Solenoid ValveQuick-connect
Catalog number 50155472
Price (USD)
-
Includes:
Meter
Inlet Connection NPTF (English):
R 3/4 in.

Capture reliable digital measurements with Thermo Scientific™ Control 330 Digital Conductivity Meters.

  • Digital conductivity meter for a continuous control of quality
  • Exact temperature measurement and an integrated reference resistor allow high-precision measurements with digital accuracy to be made even in the lowest conductivity range
  • Standard version is also available with a potential-free contact or with a solenoid valve
  • Option of an RS-232 interface for documentation and connection to a printer
  • Ideal for on-line measurements of high-purity and ultrapure water at the outlet of ion exchanger cartridges as well as for monitoring loop lines

Specifications shared by all meters:

  • Measurement range of conductivity is 0.055 - 199.9μS/cm (automatic switchover at 9.99)
  • Temperature measurement range is 0.1 - 99.9°C
  • Temperature compensation automatic
  • Limiting conductivity value setting is 0.055 - 30μS/cm
  • Limiting temperature value setting is 10 - 40°C
  • When a limiting value is exceeded a green/red alternation of the LED will illuminate and a buzzer sounds. Both limiting values can be switched off
  • Interface (option only) is RS232
  • Line connection is 110-230V 50/60 Hz
  • Voltage of the measuring instrument is 12 Volt DC
  • Wall mounted
  • Connector R 3/4 in.
Specifications
Depth (Metric)30 mm
Electrical Requirements110/230 V 50/60 Hz
Feedwater Temperature (Metric)0.1°C to 99.9°C
Frequency50/60 Hz
Height (Metric)130 mm
IncludesMeter
Inlet Connection NPTF (English)R 3/4 in.
Measurement Ranges0.055 to 199.9µS/cm
Voltage110/230 V
Width (Metric)75 mm
For Use With (Equipment)Stainless Steel Cartridges
TypeConductivity Meter, Digital
Unit SizeEach