Product Image
Thermo Scientific™

Light module for Animal/Insect Hatching

Material: Stainless Steel; For Use With: All Thermo Scientific and Forma vertical light chambers - models 3906, 3909, 3928, 3942, 3943
Have Questions?
Catalog NumberFor Use With (Application)
50158129Animal/insects hatching
Catalog number 50158129
Price (EUR)
-
For Use With (Application):
Animal/insects hatching
Light module with 7 fluorescent bulbs. Choose module based on your application: ICH photostability testing, plant growth, animal hatching. Fluorescent bulbs vary based on chosen module to address specific light requirement of application. Please replace a

Light module for sample exposure with defined light. Please choose from three application-based versions:

 

  • For ICH stability testing, light of module allows photo stability test according to ICH guidelines in 170 hours. Replacement bulb kit 50158286.
  • For plant growth, light of module is high in blue and red for ideal growth of plants. Replacement bulb kit 50158287.
  • For animal hatching, light of module mimics daylight. Replacement bulb kit 50158287.
    NOTE: Please exchange all 7 bulbs at once for even light distribution.
Specifications
DescriptionLight module animal hatching - for use with vertical light chambers
For Use With (Application)Animal/insects hatching
For Use With (Equipment)All Thermo Scientific and Forma vertical light chambers - models 3906, 3909, 3928, 3942, 3943
Frame MaterialStainless steel
Includes7 fluorescent bulbs
LightingLED
Shipping Weight (English)59.5 lbs
Shipping Weight (Metric)27 kg
TypeLight Module
Warranty2 years
Weight (English)27.8 lbs
Weight (Metric)12.6 kg
MaterialStainless Steel
Unit SizeEach