Forma&trade; Steri-Cycle&trade; i160 Dual CO<sub>2</sub> Incubator
Thermo Scientific™

Forma™ Steri-Cycle™ i160 Dual CO2 Incubator

The Thermo Scientific™ Forma™ Steri-Cycle™ i160 CO2 Incubator is specifically designed to deliver the performance reliability, ease of operation, and value required to support a range of culturing needs from basic research to the demanding, leading-edge applications, so you're ready for whatever comes next.
Have Questions?
Ansicht ändernbuttonViewtableView
KatalognummerElektrische AnforderungenKammermaterialCO2-Sensortechnologie
50163013230 V, 50/60 HzKupferIR-Sensor
50162973120 V, 50/60 HzElektropolierter EdelstahlTC-Sensor
50162974120 V, 50/60 HzElektropolierter EdelstahlIR-Sensor
50162994120 V, 50/60 HzKupferTC-Sensor
50163005120 V, 50/60 HzKupferIR-Sensor
50163010230 V, 50/60 HzElektropolierter EdelstahlTC-Sensor
50163011230 V, 50/60 HzKupferTC-Sensor
50163012230 V, 50/60 HzElektropolierter EdelstahlIR-Sensor
Katalognummer 50163013
Preis (EUR)
-
Elektrische Anforderungen:
230 V, 50/60 Hz
Kammermaterial:
Kupfer
CO2-Sensortechnologie:
IR-Sensor
Achieve your next breakthrough. The Thermo Scientific™ Forma™ Steri-Cycle™ i160 CO2 Incubator is specifically designed to deliver the performance reliability, ease of operation, and value required to support a range of culturing needs from basic research to the demanding, leading-edge applications, so you're ready for whatever comes next. Better solutions for optimal cell growth. Our CO2 incubators with non-corrosive stainless-steel or copper interior chambers provide the ideal in-vitro environment.
  • Direct Heat Chamber
  • 165L electropolished stainless steel chamber or copper with compact footprint, easily stackable
  • Adjustable, perforated shelving
  • Reversible exterior door for added flexibility
  • THRIVE Active Airflow 
  • In-chamber fan gently distributes clean, humidified air throughout the chamber ensuring homogeneous conditions
  • Fast recovery of all parameters ten minutes or less for stable culturing conditions
  • Auto-stop function disables fan operation during door openings to minimize air exchange
  • ISO 5 HEPA Filtration
  • In-chamber HEPA continuously filters the entire chamber air volume every 60 seconds
  • ISO 5 clean room air quality is achieved in the culture chamber within 5 minutes
  • Continuous protection by minimizing ability for contaminants to settle on interior surfaces
  • Protected Humidity Reservoir
  • Directly heated water reservoir provides stable high relative humidity levels, preventing culture desiccation
  • Condensation free inner chamber, prevents a breeding ground for contaminant
  • 5X faster humidity recovery than traditional water pan designs
  • In situ sensors and probes
  • Dual temperature probes for over temperature protection with operational back up
  • Choice of thermal conductivity (TC) with rh compensation or single beam, dual wavelength infrared (IR) CO2 sensor
  • O2 control ranges 1 to 21% (hypoxic) and 5 to 90% (hyperoxic)
  • Steri-Run, high temperature defection cycle
  • Overnight cycle simplifies cleaning and eliminates the need for separate autoclaving of parts
  • 180°C cycle assures uniform 6-log sterilization on all chamber surfaces
  • Intuitive, interactive iCAN™ Touchscreen Control
  • Bright, door-mounted display for easy accessibility and viewing
  • Selectable languages simplify operation: English, Spanish, German, French, Italian, Japanese and Mandarin
Specifications
Kapazität (angloamerikanisch)5,8 cu. ft.
DatenausgabeUSB und optional 4 bis 20 mA
BeschreibungZweifach gestapelte 165 l-Inkubatoren mit Stapeladapter und Rollenbasis
Abmessungen (L x B x H)34,6 x 25,1 x 35,4 in. (88 x 63,7 x 90 cm)
Abmessungen (L x B x H) innen22,7 x 18,5 x 23,9 in. (57,6 x 47 x 60,7 cm)
Elektrische Anforderungen230 V, 50/60 Hz
FeuchtigkeitsquelleAbgedecktes integriertes Wasserreservoir
BeleuchtungLED
SauerstoffregelungNone
TypCO2 Incubator
CO2-Konzentrationsbereich1 bis 20%
CO2-SensortechnologieIR-Sensor
Kapazität (metrisch)165 l/Kammer
KammermaterialKupfer
MaterialEdelstahl (18/8)
Relative Luftfeuchtigkeit<93% bei 37 °C
Temperaturbereich (metrisch)Ambient +3° to 55°C
Unit SizeEach