C Series Refrigerated Centrifuge Application Packages
C Series Refrigerated Centrifuge Application Packages
C Series Refrigerated Centrifuge Application Packages
C Series Refrigerated Centrifuge Application Packages
Thermo Scientific™

C Series Refrigerated Centrifuge Application Packages

Exceptional capacity in a compact design. The Thermo Scientific C Series centrifuge application packages include a refrigerated centrifuge, rotors, buckets and adapters for a specific laboratory application.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTypeVoltageRotor
50173672IVD-MD120 VM10 Microplate (75005706), MicroClick 30 x 2 (75005719)
50172635Multi-discipline, IVD-MD120 VTX-150 (75005701), HIGHConic III (75005709), M10 Microplate (75005706), MicroClick 24 x 2 (75005715)
50172637High Capacity Cell Culture, IVD-MD120 VTX-150 (75005701)
50172639Cell Culture, IVD-MD120 VTX-150 (75005701)
50172641Routine Clinical, IVD-MD120 VTX-150 (75005701)
50172645Molecular Biology, IVD-MD120 VTX-150 (75005701), MicroClick 24 x 2 (75005715)
50173671IVD-MD120 VMicroliter 48 x 2 (75003602)
Catalog number 50173672
Price (USD)
-
Type:
IVD-MD
Voltage:
120 V
Rotor:
M10 Microplate (75005706), MicroClick 30 x 2 (75005719)
The Thermo Scientific™ C Series Centrifuges are designed for clinical and research applications, offering exceptional capacity in a compact design. The refrigerated models feature Thermo Scientific™ GreenCool™ Technology, a next-generation natural refrigerant cooling system for enhanced sustainability.With a fixed-angle rotor RCF (Relative Centrifugal Force) up to 24,328 x g and a swinging bucket rotor RCF up to 3,260 x g, the C Series Centrifuges are capable of handling even the toughest separations. The maximum capacity of the fixed-angle rotors is 6 x 50 mL, while the swinging bucket rotors can accommodate up to 4 x 145 mL. These centrifuges combine a compact design with an intuitive interface and the flexibility to support numerous applications. The Thermo Scientific C Series centrifuge application packages include a Refrigerated Centrifuge, rotors, buckets and adapters for a specific laboratory application.
  • Application Packages - High capacity in a compact design
  • GreenCool Technology (refrigerated models)
  • Thermo Scientific™ Auto-Lock™ Rotor Exchange
  • Thermo Scientific™ ClickSeal™ Biocontainment Lids
  • Intuitive user interface
  • Wide range of rotors for application flexibility
Specifications
Certifications/ComplianceUL Listed, CE marked, IVD compliant, Certified biocontainment, IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1
Dimensions (L x W x H) Exterior67 x 46 x 32 cm (26.4 x 18.1 x 12.6 in)
DisplayKeypad
For Use With (Application)Clinical and research applications
IncludesCentrifuge, Rotors, Sealed buckets (75005721)
Net Weight71 kg (156 Ib)
Noise Level<47 dB(A) with TX-150 rotor (conical bucket) <46 dB(A) with MicroClick 24x2 rotor at top speed
RotorM10 Microplate (75005706), MicroClick 30 x 2 (75005719)
Rotor IncludedYes
TypeIVD-MD
VentilatedNo
Voltage120 V
Capacity4 x 145 mL
Max. RCF3,260 x g (TX-150 Rotor); 30,279 x g (MicroClick 24 x 2 Rotor)
Max. Speed17,850 rpm
RefrigeratedYes
Unit SizeEach