CryoBoxes™
CryoBoxes™
CryoBoxes™
CryoBoxes™
Thermo Scientific™

CryoBoxes™

Meet the needs of any budget with plastic or cardboard CryoBoxes™ designed to store cryogenic vials and tubes.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberColorHoldsMaterialUnit Size
5025-0505White25 (1.2 and 2 mL Vials)PolycarbonateCase of 48
330821White64 (1.5 mL Microcentrifuge Tubes)PolycarbonateCase of 24
330821PK
also known as 330821
White64 (1.5 mL Microcentrifuge Tubes)PolycarbonatePack of 4
340053White100 (1 to 1.8 mL Vials)CardboardCase of 42
340061White100 (3.6 mL Vials)CardboardCase of 30
341483White100 (3.6 mL Vials)PolycarbonateCase of 24
341483PK
also known as 341483
White100 (3.6 mL Vials)PolycarbonatePack of 4
369639White81 (1 to 1.8 mL Vials)CardboardCase of 48
369647White81 (3.6 mL Vials)CardboardCase of 30
374187Gray100 (1 to 1.8 mL Vials)PolycarbonateCase of 24
374187PK
also known as 374187
Gray100 (1 to 1.8 mL Vials)PolycarbonatePack of 4
378220Brown81 (1 to 1.8 mL Vials)CardboardCase of 6
378247White25 (1 to 1.8 mL Vials)CardboardCase of 24
5025-0505PKWhite25 (1.2 and 2 mL Vials)PolycarbonatePack of 8
5026-0909White81 (1.2 and 2 mL Vials)PolycarbonateCase of 24
5026-0909PK
also known as 5026-0909
White81 (1.2 and 2 mL Vials)PolycarbonatePack of 4
5026-1010Blue100 (1 to 1.5 mL Vials)PolycarbonateCase of 10
5027-0909White81 (5 mL Vials)PolycarbonateCase of 24
5027-0909PKWhite81 (5 mL Vials)PolycarbonatePack of 4
867013-0240Red81 (1 to 2 mL Vials)PolycarbonateCase of 24
867013-0241Yellow81 (1 to 2 mL Vials)PolycarbonateCase of 24
867013-0242Green81 (1 to 2 mL Vials)PolycarbonateCase of 24
867013-0243Blue81 (1 to 2 mL Vials)PolycarbonateCase of 24
867013-0244Gray81 (1 to 2 mL Vials)PolycarbonateCase of 24
867013-0245Assorted81 (1 to 2 mL Vials)PolycarbonateCase of 24
Catalog number 5025-0505
Price (USD)
526.30
Online exclusive
613.76
Save 87.46
Case of 48
Color:
White
Holds:
25 (1.2 and 2 mL Vials)
Material:
Polycarbonate
Unit Size:
Case of 48
Price (USD)
526.30
Online exclusive
613.76
Save 87.46
Case of 48

Meet the needs of any budget with plastic or cardboard CryoBoxes™ designed to store cryogenic vials and tubes. Choose from a variety of durable plastic Thermo Scientific™ CryoBox™ styles with keyed lids and printed location grids, or select economical cardboard/chipboard CryoBoxes™ for short-term storage. The plastic boxes are optimized to fit our own brand of Nalgene™ and Nunc™ vials and microcentrifuge tubes best.

  • Durable, all-plastic CryoBoxes™ for short- or long-term storage
  • Keyed lids on plastic CryoBoxes™ prevent misalignment
  • Plastic boxes are autoclavable for decontamination and usable at temperature range from -196°C to +121°C
  • Printed grid on plastic lids for easy inventory management
  • Economical chipboard/cardboard CryoBoxes™ for short term storage
  • Chipboard/cardboard boxes have dividers and vents in base for good drainage and air circulation
  • Available with dividers from 25 to 169 tube storage
Specifications
DescriptionPolycarbonate, 76 x 76 x 52mm
Dimensions (L x W x H)3 x 3 x 2 in.
Height (English)2 in.
Height (Metric)51 mm
Holds25 (1.2 and 2 mL Vials)
Length (English)3 in.
Length (Metric)76 mm
Product LineNalgene
Quantity8/Pk., 48/Cs.
Tube Array5 x 5
Weight (Metric)0.526 kg
Width (English)3 in.
Width (Metric)76 mm
ColorWhite
MaterialPolycarbonate
ShapeSquare
TypeCryo Box
Unit SizeCase of 48